Shop All Identification Labels
Zoro Select
Thermal Transfer Printer Labls, 2x1in, PK8
Mfr # 35YP22
Zoro # G9407641
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Width 2"
- Height 1"
- Color White
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 35YP22
- Zoro # G9407641
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 1" |
Length | 1" |
Label Height | 1 in |
Core Dia. | 3 in |
Label Width | 2 in |
Details
Material | Polypropylene |
Color | White |
Legend | No Legend |
Background Color | White |
Temp. Range | -40 Degrees to 177 Degrees F |
Tape Format | Die Cut - Tag |
Printer Series Compatibility | Zebra or Intermec Desktop Printers |
Labels per Roll | 5,500 |
Tape Material | Polypropylene |
For Use With | Zebra or Intermec Desktop Printers |
Item | Printer Label |
Adhesive | All Temperature |
Application | Shipping Label |
Metal Detectable | No |
For Print Method | Thermal Transfer |
Printer Compatibility | Industrial Label Printer |
Label Color | White |
Rolls per Case | 8 |
Description
Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls - Ribbon Required, Printer Compatibility Industrial Label Printer, Label Width 2 in, Label Height 1 in, Label Color White, Core Dia. 3 in, Labels per Roll 5,500, Rolls per Case 8, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Fire Sign, 4" W, 14" H, 0.004" Thickness (LCU1-0066-RD_4x14)
- MIGHTY LINE Trash Can, Floor Sign, Industrial Streng, TRASHCAN16 (TRASHCAN16)
- NEVS THIS LOT IS READY FOR USE Date__ INIT __ 7/8" x1-5/8" Green w/ black (L-4038)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SB5610D)
- ZORO SELECT Thermal Transfer Printer Labls, 3x1in, PK8 (35YP23)
- ZORO SELECT 1/2" Self-Adhesive Square Label, Pk1000, 3VCP6 (3VCP6)
- ZORO SELECT Label, White, Direct Thermal Paper, PK4 (22D107)
- ZORO SELECT Eye Wash/Shower Inspec. Record Tag, PK25 (30ZC73)
- ZORO SELECT Label, White, Direct Thermal Paper, PK16 (22D109)
- ZORO SELECT Thermal Transfer Printer Labls, 4x6in, PK4, 35YP20 (35YP20)
- ACCUFORM Label, Exclamation, 2x2In, CtdPaper, 250Roll (LZH617PS2)
- Zoro Select Safety Labels