Shop All Label Maker Ribbons
Zoro Select
Thermal Transfer Barcode Printer Ribbon
Mfr # 60DY19
Zoro # G4069164
product price: $3.35
/ea
Sold in multiples of 6 for $20.10
$20.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Ink Color Black
- Ribbon Length 243 ft.
- Ribbon Type Thermal Transfer
- Leader Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60DY19
- Zoro # G4069164
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Ribbon Length | 243 ft. |
Leader Length | 6" |
Roll Dia. | 1-3/8" |
Core Dia. | 1/2" |
Ribbon Width | 4.33" |
Details
Color | Black |
Item | Thermal Transfer Barcode Printer Ribbon |
Ink Color | Black |
Ribbon Type | Thermal Transfer |
Min. Operating Temp. | 149 Degrees F |
Ribbon Material | Resin Enhanced Wax |
Shelf Life | 24 mo. |
Rolls per Case | 6 |
Compatible Printer Brand | Zebra |
Max. Operating Temp. | 200 Degrees F |
Description
Thermal Transfer Barcode Printer Ribbon, Ribbon Type Thermal Transfer, Ribbon Material Wax/Resin, Compatible Printer Brand Zebra, Ribbon Width 4.33 in, Ribbon Length 243 ft, Core Dia. 1/2 in, Color Black, Leader Length 6 in, Roll Dia. 1-3/8 in, Shelf Life 24 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY F R Fabric Welding Jckt 30 W Inside, 2XL (39030XXL)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Resin, 4.33" x 244', 0.5" Core (05095GS11007)
- IRONCAT TIG Welding Gloves, Kidskin Palm, XL, PR (6141/XL)
- CONDOR Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1645BNDC)
- ZORO SELECT Label Printer Ribbon, 4-1/32" W, 1476 ft. L, Black (35YP35)
- ZORO SELECT Label Printer Ribbon, 5-63/64" W, 1476 ft. L, Black (35YP30)
- ZORO SELECT Label Printer Ribbon, 3-5/32" W, 1476 ft. L, Black (35YP34)
- ZORO SELECT Thermal Transfer Barcode Printer Ribbon (60DY17)
- ZORO SELECT Label Printer Ribbon, 4-11/32" W, 1476 ft. L, Black (35YP36)
- ZORO SELECT Thermal Transfer Barcode Printer Ribbon (60DY55)
- BRADY Label, 1 1/2 in W, Clear; White (BM-33-427)
- Zoro Select Label Maker Ribbons