Shop All Label Maker Ribbons
Zoro Select
Thermal Transfer Barcode Printer Ribbon
Mfr # 60DY17
Zoro # G4072418
product price: $2.39
/ea
Sold in multiples of 6 for $14.34
$14.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Ink Color Black
- Shelf Life 24 mo.
- Ribbon Width 2.52"
- Ribbon Material Resin Enhanced Wax
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60DY17
- Zoro # G4072418
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Ribbon Width | 2.52" |
Roll Dia. | 1-3/8" |
Leader Length | 6" |
Core Dia. | 1/2" |
Ribbon Length | 243 ft. |
Details
Color | Black |
Item | Thermal Transfer Barcode Printer Ribbon |
Ink Color | Black |
Shelf Life | 24 mo. |
Ribbon Material | Resin Enhanced Wax |
Min. Operating Temp. | 149 Degrees F |
Ribbon Type | Thermal Transfer |
Max. Operating Temp. | 200 Degrees F |
Rolls per Case | 6 |
Compatible Printer Brand | Zebra |
Description
Thermal Transfer Barcode Printer Ribbon, Ribbon Type Thermal Transfer, Ribbon Material Wax/Resin, Compatible Printer Brand Zebra, Ribbon Width 2.52 in, Ribbon Length 243 ft, Core Dia. 1/2 in, Color Black, Rolls per Case 6, Leader Length 6 in, Roll Dia. 1-3/8 in, Shelf Life 24 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Stop Restriction Sign, 24" W, 24" H, English, Recycled Aluminum, Red, White (T1-6268-EG_24x24)
- HONEYWELL Chemical Resistant Glove, Green, S, PR (33-3765E/7S)
- BRADY Push Button Lockout, 22mm, Plastic (130820)
- RADIANS Radians ST21 Class 3 Long Sleeve T-shirt with Max-Dri(TM) (ST21-3POS-S)
- ZORO SELECT Label Printer Ribbon, 4-11/32" W, 1476 ft. L, Black (35YP29)
- ZORO SELECT Label Printer Ribbon, 4-1/32" W, 1476 ft. L, Black (35YP35)
- ZORO SELECT Label Printer Ribbon, 4-3/32" W, 508 ft. L, Black (35YP38)
- ZORO SELECT Thermal Transfer Barcode Printer Ribbon (60DY18)
- ZORO SELECT Label Printer Ribbon, 4-3/32" W, 508 ft. L, Black (35YP42)
- ZORO SELECT Label Printer Ribbon, 3-5/32" W, 1476 ft. L, Black (35YP34)
- BRADY Label, 1 in W, Outdoor, Orange (M7C-1000-595-OR)
- Zoro Select Label Maker Ribbons