Shop All Water Heater Parts
Zoro Select
Thermal Expansion Tank, Steel, 11" L, 15" H
Mfr # 60023
Zoro # G2553113
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Steel
- Height (In.) 15 in
- For Use With Tank Water Heaters
- Includes Factory pre-charged at 40 PSI
- Width (In.) 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60023
- Zoro # G2553113
- UPC # 091712600237
- Country of Origin China
- Category Water Heater Parts
Dimensions
Height (In.) | 15 in |
Width (In.) | 11 in |
Connection Size | 3/4 in |
Dia. (In.) | 11 in |
Length (In.) | 11 in |
Pipe Size | 3/4 in |
Manufacturer Warranty Length | 5 yr |
Outside Diameter | 11 in |
Overall Dimensions - H x Dia. | 12 in x 11 in |
Overall Height | 12 in |
Description
Thermal Expansion Tank, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 210 Degrees F, Outside Diameter 11 in, Overall Height 12 in, Pipe Size 3/4 in, Tank Capacity 4.5 gal, Precharge Pressure 40 psi, Connection Material Stainless Steel, Diaphragm Material Butyl Rubber, Expansion Tank Type Diaphragm, Manufacturer Warranty Length 5 yr, Market Residential, Precharged Yes, Standards Complies with NSF 61, Lead Free, UPC, Tank Material Stainless Steel, Thread Type MIP
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 8" Black Pipe Nipple Sch 80, Seamless/Welded: Welded (40612)
- INTERSTATE PNEUMATICS Brass Female Coupling Adapter 1/8 Inch X 1/4 Inch NPT Female (FPC240)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-112)
- ROTHENBERGER Pipe Cutter, 3/4" and 1" (59090)
- ZORO SELECT Water Heater Straps, Up To 80 Gals (QS-50)
- ZORO SELECT Water Heater Runoff Tube, Metal, 60" H (60062)
- ZORO SELECT Water Heater Stand, 22x22x16, Steel (3VU62)
- ZORO SELECT Water Heater Safety Strap, For Pipes (86298)
- ZORO SELECT Water Heater Stand, 30 In (40-S-30-U)
- ZORO SELECT Water Heater Platform, 26 In Dia (50-SWHP)
- INTEGRA MILTEX Hargrove Manufacturing 26 Inch Highland Glow Vent-free Log Set NG Variable Flame (48776)
- Zoro Select Water Heater Parts