Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Texas Flagging Tape, Yellow Glo, 150 ft
Mfr # TXYG-200
Zoro # G4146816
original price:
$3.15
14% off
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Roll Length 150 ft
- Roll Width 1 3/16 in
- Legend No Legend
- Thickness 4.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # TXYG-200
- Zoro # G4146816
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 150 ft |
Roll Width | 1 3/16 in |
Tape Length | 150 ft |
Tape Width | 1 3/16 in |
Details
Item | Flagging Tape |
Material | Vinyl |
Color | Fluorescent Yellow |
Legend | No Legend |
Thickness | 4.5 mil |
Sub-Category | Flagging Tape |
Standards | OSHA 1910.144(a), OSHA 1926-956(c)(1) |
Product Type | Flagging Tape |
Pattern | No Pattern |
Reflectivity | Reflective |
Resistance Properties | UV Resistant |
Tape Thickness | 3 mil |
Description
Flagging Tape, Color Fluorescent Yellow, Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Tape Thickness 3 mil, Tape Length 150 ft, Tape Width 1 3/16 in, Reflectivity Reflective, Material Vinyl, Product Type Flagging Tape, Resistance Properties UV Resistant, Maximum Temperature -20 Degrees F, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (BK212)
- GENUINE GRIP Work Shoes, Mens, 12M, Wht, Slip On, PR (4705-12M)
- BRADY Label, 29/32 in W, White (M6-97-488)
- ONGUARD Webtex Bib Flyfront Overall, Yellow, XL (7605200)
- ZORO SELECT Texas Flagging Tape, Green Glo, 150 ft (TXGG-200)
- ZORO SELECT Texas Flagging Tape, Lime Glo, 150 ft (TXLG-200)
- ZORO SELECT Texas Flagging Tape, Pink Glo, 150 ft (TXPG-200)
- ZORO SELECT Flagging Tape, Fluorescent Red, 150 ft (1EC20A)
- ZORO SELECT Retractable Belt Tape Barrier (PRC218BK)
- ZORO SELECT Flagging Tape, Wh/Orng, 300 ft x 1-3/8 In (CKWO-200)
- ZORO SELECT Taffeta Flagging Tape, Red, 300 ft x 12 In (TF12R300-200)
- Zoro Select Barrier, Flagging and Underground Tapes