Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Texas Flagging Tape, Wh, 300ft x 1-3/16 In
Mfr # TXW-200
Zoro # G4082845
original price:
$3.26
17% off
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Roll Length 300 ft
- Roll Width 1 3/16 in
- Legend No Legend
- Thickness 2.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # TXW-200
- Zoro # G4082845
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 300 ft |
Roll Width | 1 3/16 in |
Tape Length | 300 ft |
Tape Width | 1 3/16 in |
Details
Item | Flagging Tape |
Material | Vinyl |
Color | White |
Legend | No Legend |
Thickness | 2.5 mil |
Standards | OSHA 1910.144(a), OSHA 1926-956(c)(1) |
Sub-Category | Flagging Tape |
Product Type | Flagging Tape |
Pattern | No Pattern |
Reflectivity | Reflective |
Resistance Properties | UV Resistant |
Tape Thickness | 2 mil |
Description
Flagging Tape, Color White, Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Tape Thickness 2 mil, Tape Length 300 ft, Tape Width 1 3/16 in, Reflectivity Reflective, Material Vinyl, Product Type Flagging Tape, Resistance Properties UV Resistant, Maximum Temperature -20 Degrees F, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Dolly, Black, 4 in. H x 17 in. L (PR1)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 8-1/2M, Lace Up, Brown, PR (A7264 SZ: 8.5M)
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, PR (9550-14W)
- ENPAC Vehicle Spill Kit, Chem/Hazmat (1300-YE)
- ZORO SELECT Texas Flagging Tape, Prpl, 300ft, 1-3/16 In (TXPP-200)
- ZORO SELECT Texas Flagging Tape, Red, 300ft x 1-3/16In (TXR-200)
- ZORO SELECT Texas Flagging Tape, Orng, 300ft, 1-3/16 In (TXO-200)
- ZORO SELECT Barricade Tape, Green, 200 ft x 3 In (B324G-200)
- ZORO SELECT Flagging Tape, White/Red, 300ft x 1-3/8 In (PDWR-200)
- ZORO SELECT Barricade Tape, Black/Red, 500 ft x 3 In (B354R10-200)
- ZORO SELECT Barricade Tape, Caution Radiation Hazard (91470)
- Zoro Select Barrier, Flagging and Underground Tapes