Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Texas Flagging Tape, Pnk, 300ft x 1-3/16In
Mfr # TXP-200
Zoro # G4093117
product price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Roll Length 300 ft
- Roll Width 1 3/16 in
- Legend No Legend
- Thickness 2.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TXP-200
- Zoro # G4093117
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 300 ft |
Roll Width | 1 3/16 in |
Tape Length | 300 ft |
Tape Width | 1 3/16 in |
Details
Item | Flagging Tape |
Material | Vinyl |
Color | Pink |
Legend | No Legend |
Thickness | 2.5 mil |
Sub-Category | Flagging Tape |
Standards | OSHA 1910.144(a), OSHA 1926-956(c)(1) |
Product Type | Flagging Tape |
Pattern | No Pattern |
Reflectivity | Reflective |
Resistance Properties | UV Resistant |
Tape Thickness | 2 mil |
Description
Flagging Tape, Color Pink, Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Tape Thickness 2 mil, Tape Length 300 ft, Tape Width 1 3/16 in, Reflectivity Reflective, Material Vinyl, Product Type Flagging Tape, Resistance Properties UV Resistant, Maximum Temperature -20 Degrees F, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear I96ACA Chem Shield Coverall w/Hd-Grn-3X (10096-50-2-GRN-3X)
- ZORO SELECT Eyewear Retainer, Wht, 15-1/8 In, PlstrNprn (2YAX5)
- SAFETYSHIRTZ SS360 American Grit Class 3 Long Sleeve T-Shirt, Safety Green, M (65111318M)
- MONTOUR LINE Red Plastic Chain, 2 In, 200 Ft. Long (CH-CH-20-RD-200-BX)
- ZORO SELECT Texas Flagging Tape, Yllw, 300ft, 1-3/16 In (TXY-200)
- ZORO SELECT Texas Flagging Tape, Prpl, 300ft, 1-3/16 In (TXPP-200)
- ZORO SELECT Texas Flagging Tape, Blk, 300ft x 1-3/16In (TXBK-200)
- ZORO SELECT Flagging Tape, White/Blk, 300ft x 1-3/8In (PDWBK-200)
- ZORO SELECT Flagging Tape, Red/Black, 300ft x 1-3/8 In (CKRBK-200)
- ZORO SELECT Taffeta Flagging Tape, Blue, 300 ft x 4 In (TF4B300-200)
- PRESCO Presco Standard Flagging Tape (TXPP-373)
- Zoro Select Traffic Safety