Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Texas Flagging Tape, Green Glo, 150 ft
Mfr # TXGG-200
Zoro # G4115106
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Roll Length 150 ft
- Roll Width 1 3/16 in
- Legend No Legend
- Thickness 4.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TXGG-200
- Zoro # G4115106
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 150 ft |
Roll Width | 1 3/16 in |
Tape Width | 1 3/16 in |
Tape Length | 150 ft |
Details
Item | Flagging Tape |
Material | Vinyl |
Color | Fluorescent Green |
Legend | No Legend |
Thickness | 4.5 mil |
Sub-Category | Flagging Tape |
Standards | OSHA 1910.144(a), OSHA 1926-956(c)(1) |
Product Type | Flagging Tape |
Pattern | No Pattern |
Resistance Properties | UV Resistant |
Reflectivity | Reflective |
Tape Thickness | 3 mil |
Description
Flagging Tape, Color Fluorescent Green, Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Tape Thickness 3 mil, Tape Length 150 ft, Tape Width 1 3/16 in, Reflectivity Reflective, Material Vinyl, Product Type Flagging Tape, Resistance Properties UV Resistant, Maximum Temperature -20 Degrees F, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Polarized Safety Glasses, Gray Anti-Fog ; Anti-Static ; Polarized ; Anti-Scratch (40053)
- BRADLEY 1" Ball Valve-Drilled (S27-301)
- VESTIL Cylinder Storage Stand (SACR-2)
- ZORO SELECT Biohazard Spill Kit, Pull String Bag, Red (3ZDW1)
- ZORO SELECT Texas Flagging Tape, Yellow Glo, 150 ft (TXYG-200)
- ZORO SELECT Texas Flagging Tape, Blue Glo, 150 ft (TXBG-200)
- ZORO SELECT Texas Flagging Tape, Orange Glo, 150 ft (TXOG-200)
- ZORO SELECT Underground Warning Tape, 1000 ft. (91299)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3104Y1511-200)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3104Y1836-200)
- ZORO SELECT Flagging Tape, White, 300 ft x 1-3/16 In (1EC24)
- Zoro Select Barrier, Flagging and Underground Tapes