Shop All Lab Clamps & Straps
Zoro Select
Test Tube Clamp, 5", Brass Plated Steel
Mfr # TTCL04
Zoro # G4731833
product price: $0.94
/ea
$0.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Shaker
- Length 6.65 in
- Diameter 169.1 in
- Base Length 8 in
- Base Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TTCL04
- Zoro # G4731833
- Country of Origin India
- Category Lab Clamps & Straps
Dimensions
Length | 6.65 in |
Diameter | 169.1 in |
Base Length | 8 in |
Base Width | 8 in |
Height | 89.57 in |
Overall Length | 6 5/8 in |
Overall Height | 7 1/2 ft |
Details
Type - Clamp, Stand, Support | Shaker |
Item - Clamp, Stand, Support | Clamp |
Max. Jaw Opening | 5.51 in |
Number of Prongs | 3 |
Material | polypropylene |
Item | Flask Clamp |
Max. Capacity | 2,000 mL |
Product Type | Test Tube Clamp |
Maximum Capacity | 2 L |
Base Material | Brass Finish, Steel |
Maximum Jaw Opening | 5 1/2 in |
Clamp Finish | Brass Finish, Steel |
Minimum Jaw Opening | 0 in |
Clamp Material | Steel |
Description
Shaker, Clamp, Length 6.65 in, Diameter 169.1 in, Base Length 8 in, Base Width 8 in, Max. Jaw Opening 5.51 in, Number of Prongs 3, Material Polypropylene, Height 89.57 in, Max. Capacity 2,000 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Coiled Extension Cable, Type J, Male to (93785-00)
- BRANSON Ultrasonic Cleaner, MH, 5.5 gal (CPX-952-817R)
- EXTECH Dissolved Oxygen Meter, 9V Battery (DO210)
- MATTEL BARB DOLL/PET PLYST16PC (HCK75)
- ZORO SELECT RING SUPPORT 5 IN (SRCI05)
- ZORO SELECT Wire Support Ring, 7-1/2 In., Aluminum (H-18345)
- ZORO SELECT Ring Stand Support, 4" (SRCI04)
- ZORO SELECT RING SUPPORT 3 IN (SRCI03)
- ZORO SELECT RING STAND W ROD 20 IN (SSB5X8)
- SYNTHWARE CLAMP, PINCH, STAINLESS STEEL, SPHERICAL, 65/40 JOINT, #40 O-RING (CC0065)
- OHAUS Clamp, Nickel Plated Zinc, 8.11" L (CLS-CHAINZL)
- Zoro Select Lab Stands & Supports