Shop All Sieves
Zoro Select
Test Sieve, 200mm, Brass Frame, 630 micron
Mfr # 5JCJ0
Zoro # G2345458
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 41 mm
- Standards ASTM E11 & AASHTO M92
- Frame Material Brass
- Mesh Size Range Fine
- Type Plain Weave
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5JCJ0
- Zoro # G2345458
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 41 mm |
Mesh Size Range | Fine |
Outside Dia. | 200 mm |
Mesh Size | 630 micron |
Opening Size | 630 micron |
Details
Item | Metric Test Sieve |
Standards | ASTM E11 & AASHTO M92 |
Frame Material | Brass |
Type | Plain Weave |
Screen Material | 304 Stainless Steel |
Description
Metric Test Sieve, Plain Weave, 304 Stainless Steel Screen Material, Brass Frame Material, Mesh Size 630 micron, Mesh Size Range Fine, Wire Dia. -, Opening Size 630 micron, Outside Dia. 200 mm, Overall Depth 41 mm, ASTM E11 & AASHTO M92 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Water Quality Meter, 32 deg to 122 deg F (Pro1020)
- DLAB Micropipette Plus, Single, 1000-5000uL (61TA86)
- LAB SAFETY SUPPLY Beaker, 1000mL, Polymethylpentene, PK3 (6FAF2)
- DETECTAMET Detectable Scooping Jug, White, 2L (535-S018-T101-P06)
- ZORO SELECT Sieve Cover, 200mm, Brass (5ZPY4)
- ZORO SELECT Wet Washing Sieve, 8 In, No 200, 6 In Deep (5JCK7)
- ZORO SELECT Sieve, 8 in, SS Frame, SS Mesh, No. 7 (5FWT5)
- ZORO SELECT Wet Washing Sieve, 12 In, No 200, 8 In Deep (5JCK4)
- ENDECOTTS Test Sieve, 4.75 MM, 3 In Dia, 4MeshSz (003BAW4.75)
- ADVANTECH MANUFACTURING Sieve, #20, S/S, 8 In, Full Ht (20SS8F)
- ADVANTECH Sieve, #325, S/S, 8 In, Half Ht (325SS8H)
- Zoro Select Lab Filters & Sieves