Shop All Sieves
Zoro Select
Test Sieve, 200mm, Brass Frame, 5000 micron
Mfr # 5JCH1
Zoro # G2345546
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 66 mm
- Standards ASTM E11 & AASHTO M92
- Mesh Size Range Fine
- Screen Material 304 Stainless Steel
- Outside Dia. 200 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5JCH1
- Zoro # G2345546
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 66 mm |
Mesh Size Range | Fine |
Outside Dia. | 200 mm |
Opening Size | 5000 micron |
Mesh Size | 5,000 micron |
Details
Item | Metric Test Sieve |
Standards | ASTM E11 & AASHTO M92 |
Screen Material | 304 Stainless Steel |
Frame Material | Brass |
Type | Plain Weave |
Description
Metric Test Sieve, Plain Weave, 304 Stainless Steel Screen Material, Brass Frame Material, Mesh Size 5,000 micron, Mesh Size Range Fine, Wire Dia. -, Opening Size 5000 micron, Outside Dia. 200 mm, Overall Depth 66 mm, ASTM E11 & AASHTO M92 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNSTEAD Hot plate 120V 50/60 Hz, 600w, 5A (HP11515B)
- LOVIBOND Serial Connection to Computer, MC500 (214030)
- CYTIVA WHATMAN Quantitative Fltr Papr, 40 Ashless, PK100 (1440-090)
- KIMBLE CHASE Beaker, 150mL, Glass, 81mm H., PK48 (14000-150)
- ZORO SELECT Wet Washing Sieve, 12 In, No 200, 8 In Deep (5JCK4)
- ZORO SELECT Sieve Cover, 200mm, Brass (5ZPY4)
- ZORO SELECT Sieve, 8 in, SS Frame, SS Mesh, No. 7 (5FWT5)
- ZORO SELECT Wet Washing Sieve, 8 In, No 200, 6 In Deep (5JCK7)
- ENDECOTTS Test Sieve, 300 Microns, 3 In Dia, 50MeshSz (003SAW.300)
- ENDECOTTS Test Sieve, 53 Microns, 3 In Dia, 270MeshSz (003SAW.053)
- ADVANTECH MANUFACTURING Sieve, #30, S/S, 8 In, Full Ht (30SS8F)
- Zoro Select Sieves