Shop All Sieves
Zoro Select
Test Sieve, 200mm, Brass Frame, 40000micron
Mfr # 5JCH6
Zoro # G2345491
Free Shipping & Returns
$89.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 66 mm
- Standards ASTM E11 & AASHTO M92
- Screen Material 304 Stainless Steel
- Outside Dia. 200 mm
- Mesh Size Range Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5JCH6
- Zoro # G2345491
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 66 mm |
Outside Dia. | 200 mm |
Mesh Size Range | Fine |
Opening Size | 40000 micron |
Mesh Size | 40,000 micron |
Details
Item | Metric Test Sieve |
Standards | ASTM E11 & AASHTO M92 |
Screen Material | 304 Stainless Steel |
Type | Plain Weave |
Frame Material | Brass |
Description
Metric Test Sieve, Plain Weave, 304 Stainless Steel Screen Material, Brass Frame Material, Mesh Size 40,000 micron, Mesh Size Range Fine, Wire Dia. -, Opening Size 40000 micron, Outside Dia. 200 mm, Overall Depth 66 mm, ASTM E11 & AASHTO M92 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Glycerol, 500mL (G22020-0.5)
- LAMOTTE Total Hardness Kit, 0-200 (4482-DR-LI-01)
- LABCHEM CHEMICAL NAOH 10 PERCENT W/V 1L (LC240702)
- KIMBLE CHASE Griffin Beaker, 100mL, Glass, Clear, PK12 (14000Y-100)
- ZORO SELECT Wet Washing Sieve, 12 In, No 200, 8 In Deep (5JCK4)
- ZORO SELECT Sieve Cover, 200mm, Brass (5ZPY4)
- ZORO SELECT Sieve, 8 in, SS Frame, SS Mesh, No. 7 (5FWT5)
- ZORO SELECT Wet Washing Sieve, 8 In, No 200, 6 In Deep (5JCK7)
- ADVANTECH MANUFACTURING Sieve, #5, B/S, 8 In, Full Ht (5BS8F)
- ADVANTECH Sieve, #50, S/S, 8 In, Half Ht (50SS8H)
- BENCHMARK SCIENTIFIC Orbital Shaker, 30 to 300 rpm (BT1011)
- Zoro Select Lab Filters & Sieves