Shop All Sieves
Zoro Select
Test Sieve, 200mm, Brass Frame, 2500 micron
Mfr # 5JCH0
Zoro # G2345555
product price: $89.75
/ea
Free Shipping & Returns
$89.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 66 mm
- Standards ASTM E11 & AASHTO M92
- Screen Material 304 Stainless Steel
- Mesh Size 2,500 micron
- Frame Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5JCH0
- Zoro # G2345555
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 66 mm |
Mesh Size | 2,500 micron |
Opening Size | 2500 micron |
Mesh Size Range | Fine |
Outside Dia. | 200 mm |
Details
Item | Metric Test Sieve |
Standards | ASTM E11 & AASHTO M92 |
Screen Material | 304 Stainless Steel |
Frame Material | Brass |
Type | Plain Weave |
Description
Metric Test Sieve, Plain Weave, 304 Stainless Steel Screen Material, Brass Frame Material, Mesh Size 2,500 micron, Mesh Size Range Fine, Wire Dia. -, Opening Size 2500 micron, Outside Dia. 200 mm, Overall Depth 66 mm, ASTM E11 & AASHTO M92 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABEXACT Glass Microfiber Filter, 11.0cm, PK100 (LEA1100)
- EXTECH Digital Hygrometer (445815-NIST)
- DYNALON Spigot, HDPE, White (212905)
- GLOBAL WATER Flow Probe, 3-6 ft. Extendabl Handle (FP111)
- ZORO SELECT Wet Washing Sieve, 8 In, No 200, 6 In Deep (5JCK7)
- ZORO SELECT Wet Washing Sieve, 12 In, No 200, 8 In Deep (5JCK4)
- ZORO SELECT Sieve Cover, 200mm, Brass (5ZPY4)
- ZORO SELECT Sieve, 8 in, SS Frame, SS Mesh, No. 7 (5FWT5)
- ADVANTECH Sieve, #20, B/S, 12 In, Full Ht (20BS12F)
- ADVANTECH MANUFACTURING Sieve, #60, B/B, 8 In, Full Ht (60BB8F)
- ADVANTECH Sieve, 1-1/2", B/S, 8 In, Full Ht (1-1/2"BS8F)
- Zoro Select Sieves