Shop All Sieves
Zoro Select
Test Sieve, 200mm, Brass Frame, 20000micron
Mfr # 5JCH4
Zoro # G2345519
product price: $89.75
/ea
Free Shipping & Returns
$89.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 66 mm
- Standards ASTM E11 & AASHTO M92
- Mesh Size 20,000 micron
- Opening Size 20000 micron
- Frame Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5JCH4
- Zoro # G2345519
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 66 mm |
Mesh Size | 20,000 micron |
Opening Size | 20000 micron |
Mesh Size Range | Fine |
Outside Dia. | 200 mm |
Details
Item | Metric Test Sieve |
Standards | ASTM E11 & AASHTO M92 |
Frame Material | Brass |
Screen Material | 304 Stainless Steel |
Type | Plain Weave |
Description
Metric Test Sieve, Plain Weave, 304 Stainless Steel Screen Material, Brass Frame Material, Mesh Size 20,000 micron, Mesh Size Range Fine, Wire Dia. -, Opening Size 20000 micron, Outside Dia. 200 mm, Overall Depth 66 mm, ASTM E11 & AASHTO M92 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDIN 3 Kg Crucible for HD-234SS (HD-234 CR3kg)
- UNITED SCIENTIFIC Cobalt Glass Plate, 2" X 2", PK 6 (CGP2X2)
- LOVIBOND T-CAL Turbidity Standard, 20 NTU 500 mL (48012350)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 8 oz., Green (6FAU1)
- ZORO SELECT Wet Washing Sieve, 12 In, No 200, 8 In Deep (5JCK4)
- ZORO SELECT Wet Washing Sieve, 8 In, No 200, 6 In Deep (5JCK7)
- ZORO SELECT Sieve, 8 in, SS Frame, SS Mesh, No. 7 (5FWT5)
- ZORO SELECT Sieve Cover, 200mm, Brass (5ZPY4)
- ADVANTECH MANUFACTURING Sieve, #8, S/S, 8 In, Full Ht (8SS8F)
- ADVANTECH Sieve, #35, S/S, 12 In, Full Ht (35SS12F)
- ADVANTECH Sieve, 1-1/2", B/S, 8 In, Full Ht (1-1/2"BS8F)
- Zoro Select Lab Filters & Sieves