Shop All Sieves
Zoro Select
Test Sieve, 200mm, Brass Frame, 14000micron
Mfr # 5JCJ5
Zoro # G2345406
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 41 mm
- Standards ASTM E11 & AASHTO M92
- Opening Size 14000 micron
- Frame Material Brass
- Mesh Size Range Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5JCJ5
- Zoro # G2345406
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 41 mm |
Opening Size | 14000 micron |
Mesh Size Range | Fine |
Mesh Size | 14,000 micron |
Outside Dia. | 200 mm |
Details
Item | Metric Test Sieve |
Standards | ASTM E11 & AASHTO M92 |
Frame Material | Brass |
Screen Material | 304 Stainless Steel |
Type | Plain Weave |
Description
Metric Test Sieve, Plain Weave, 304 Stainless Steel Screen Material, Brass Frame Material, Mesh Size 14,000 micron, Mesh Size Range Fine, Wire Dia. -, Opening Size 14000 micron, Outside Dia. 200 mm, Overall Depth 41 mm, ASTM E11 & AASHTO M92 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 12V 20W Halogen Bulb for Microscopes (BH-12V20W)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Red (HS15994C)
- AMSCOPE Single Arm Boom Stand for Stereo Microscopes - Steel Arm, Tube Mount, 76mm Focus Block (SAB)
- ZYMO RESEARCH ZymoScript One-Step RT-qPCR Kit (ZR3014)
- ZORO SELECT Sieve, 8 in, SS Frame, SS Mesh, No. 7 (5FWT5)
- ZORO SELECT Sieve Cover, 200mm, Brass (5ZPY4)
- ZORO SELECT Wet Washing Sieve, 12 In, No 200, 8 In Deep (5JCK4)
- ZORO SELECT Wet Washing Sieve, 8 In, No 200, 6 In Deep (5JCK7)
- ADVANTECH MANUFACTURING Sieve, #8, B/B, 8 In, Full Ht (8BB8F)
- ADVANTECH MANUFACTURING Sieve, #30, S/S, 8 In, Full Ht (30SS8F)
- ADVANTECH Sieve, #18, S/S, 12 In, Full Ht (18SS12F)
- Zoro Select Sieves