Shop All Sieves
Zoro Select
Test Sieve, 200mm, Brass Frame, 1250 micron
Mfr # 5JCJ1
Zoro # G2345449
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 41 mm
- Standards ASTM E11 & AASHTO M92
- Type Plain Weave
- Mesh Size Range Fine
- Outside Dia. 200 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5JCJ1
- Zoro # G2345449
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 41 mm |
Mesh Size Range | Fine |
Outside Dia. | 200 mm |
Opening Size | 1250 micron |
Mesh Size | 1,250 micron |
Details
Item | Metric Test Sieve |
Standards | ASTM E11 & AASHTO M92 |
Type | Plain Weave |
Frame Material | Brass |
Screen Material | 304 Stainless Steel |
Description
Metric Test Sieve, Plain Weave, 304 Stainless Steel Screen Material, Brass Frame Material, Mesh Size 1,250 micron, Mesh Size Range Fine, Wire Dia. -, Opening Size 1250 micron, Outside Dia. 200 mm, Overall Depth 41 mm, ASTM E11 & AASHTO M92 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC PEARL Pipette, Red, 1000-10000uL (HS120106)
- STEELMAN 1/2" Drive Portable Digital Torque Checker (97867-STL)
- MIDWEST FASTENER 1.2" x 1" #6 Black Rubber Stoppers 4PK (65872)
- DIGI-SENSE Thermocouple Mounting Panel, Vertical, S (18527-42)
- ZORO SELECT Wet Washing Sieve, 8 In, No 200, 6 In Deep (5JCK7)
- ZORO SELECT Sieve Cover, 200mm, Brass (5ZPY4)
- ZORO SELECT Sieve, 8 in, SS Frame, SS Mesh, No. 7 (5FWT5)
- ZORO SELECT Wet Washing Sieve, 12 In, No 200, 8 In Deep (5JCK4)
- ADVANTECH MANUFACTURING Sieve, #8, B/B, 8 In, Full Ht (8BB8F)
- BENCHMARK SCIENTIFIC Orbi-Shaker Rubber Mat Platform (BT3001)
- ADVANTECH Sieve, #30, S/S, 12 In, Full Ht (30SS12F)
- Zoro Select Sieves