Zoro Select

Test Leads, Precision Electronic, 39 in.


original price: $23.67
22% off
new price: $18.35
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Plug and Connector Description Precision Electronic Probe Set
  • Color Black, Red
  • For Use With Any Multimeter, Clamp Meter or Test Instrument that Accepts a Standard Shrouded Banana Plug
  • Length 3 ft. 3"
  • Includes Insulated Test Probes with Sheathed Right Angle Banana Plug and (5) Pair of Replaceable Tips
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 3 ft. 3"
Manufacturers Warranty Length 1 yr
Length - Test Lead 3 ft 3 in

Description

Test Leads, Color Code Black, Red, For Use With Any Multimeter, Clamp Meter, Test Instrument that Accepts a Standard Shrouded Banana Plug, Length 3 1/4 ft, Maximum Voltage 1,000 V, Number of Test Leads 2, Instrument Safety Rating CAT III 1000V, Meter Connection Type Right Angle Shrouded Plug, Features Test Probe Leads can Help Provide Safe and Accurate Test Results on Electrical Power Measurements, Manufacturers Warranty Length 1 yr, Wire Insulation PVC, Test End Termination Probe

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.