Shop All Test Leads & Probes
Zoro Select
Test Leads, Clip to Banana Plug, 24 In
Mfr # 5TXC8
Zoro # G1215462
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description Test Clip to Banana Plug
- Color Black, Red
- Length 24"
- Max Amps 5A
- Includes (1) Red Test Lead; (1) Black Test Lead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5TXC8
- Zoro # G1215462
- UPC # 190735533000
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 24" |
Length (In.) | 24 in |
Details
Item | Test Lead |
Plug and Connector Description | Test Clip to Banana Plug |
Color | Black, Red |
Max Amps | 5A |
Includes | (1) Red Test Lead; (1) Black Test Lead |
Temperature Range | 131 Degrees F |
Features | Test Clip to Banana Plug |
Max. Voltage | 300VAC |
Wire Insulation | PVC |
Ratings | 300V AC, 5A |
Temp. Range (F) | 131 Degrees F Max |
Max. Amps | 5 |
Insulation | PVC |
Temp. Range | 0 Degrees to 131 Degrees F |
Accessory Type | Test Leads |
Description
Test Leads, Test Clip to Banana Plug, Length (In.) 24 in, Color Black/Red, Ratings 300V AC, 5A, Temp. Range (F) 131 Degrees F Max, PVC Insulation, Includes 1 Black, 1 Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS R1050-KIT2 Deluxe Safety Test Lead Kit (R1050-KIT2)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 30 psi (2230)
- PIC GAUGES Gauge, 2.5"0/4000psi, 1/4"LM, Brass, No Oil (501D-UNO-254Q)
- POWERWELD Replacement Gauge, 2-1/2" x 4000 PSI, 1/4" NPT Inlet (A4000)
- ZORO SELECT Hook Clip Test Leads, Length 40 In, Red (4WRD3)
- ZORO SELECT Banana Plug, 1000VAC, Red (5TXA6)
- ZORO SELECT Test Lead, Stackable Banana Plug, Red (5TXA8)
- ZORO SELECT BNC Adapter, Male to Double Banana Plug (5TXE1)
- ZORO SELECT Test Lead Wire, 18 AWG, 50 Ft, Black (5TXC1)
- ZORO SELECT Patch Cord, Alligator Clip Kit, Banana (4WRF2)
- ZORO SELECT Alligator Clip Test Lead, 36 In, Black (4WPZ5)
- Zoro Select Test Leads & Probes