Shop All Test Leads & Probes
Zoro Select
Test Lead Wire, 18 AWG, 50 Ft, Black
Mfr # 5TXC1
Zoro # G2396581
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Max Amps 20A
- Stranding 65 AWG/36 Tinned Copper Conductor
- Temp. Rating -58 to 302 Degrees F (-50 to 150 Degrees C)
- Insulation Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5TXC1
- Zoro # G2396581
- UPC # 190735532935
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Nominal Outside Dia. | 0.144 in |
Roll Length | 50 ft |
Wire Size | 18 AWG |
Nominal Outside Diameter | 0.144 in |
Details
Item | Test Lead Wire |
Color | Black |
Max Amps | 20A |
Stranding | 65 AWG/36 Tinned Copper Conductor |
Temp. Rating | -58 to 302 Degrees F (-50 to 150 Degrees C) |
Insulation | Silicone |
Wire Gauge | 18 AWG |
Voltage Rating | 33 V AC/70 V DC |
Max. Amps | 20 A |
Maximum Current | 20 A |
Maximum Voltage | 33 V AC/70 V DC |
Maximum Operating Temperature | 302 Degrees F |
Insulation Material | Silicone |
Description
Test Lead Wire, Roll Length 50 ft, Color Black, Insulation Material Silicone, Nominal Outside Diameter 0.144 in, Stranding 65 AWG/36 Tinned Copper Conductor, Wire Size 18 AWG, Maximum Voltage 33 V AC/70 V DC, Maximum Current 20 A, Maximum Operating Temperature 302 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Fahrenheit & Celsius Analog -60 To 120 F, -50 to 50 C Hygrometer & Thermometer (6712N)
- BACHARACH Refrigerant Leak Detector, 0.006 oz./yr. (H-10 Pro)
- EXTECH Process Calibrator, Current, 24 mA (PRC10)
- FLUKE Test Leads, 48 In. L, 1000VAC, Black/Red, PR (Fluke-TL75)
- ZORO SELECT Patch Cord Kit, Alligator Clip, 40 In (4WRF5)
- ZORO SELECT Banana Plug, 33VAC/70VDC, Black, PK10 (5TXA1)
- ZORO SELECT Test Lead Kit (4WRE8)
- ZORO SELECT Modular Silicone Test Leads, 52 In (4WRA7)
- ZORO SELECT BNC Adapter, Male to Double Banana Plug (5TXE1)
- ZORO SELECT Banana Jack to Plug Adapter, 20A, Red (5TWZ1)
- TEST PRODUCTS INTL Red Fused Alligator Clip (No Lead) (A084R)
- Zoro Select Test Leads & Probes