Shop All Test Leads & Probes
This Product is Discontinued
Zoro Select
Test Lead Set, Clip to Clip, 24 In (Discontinued)
Mfr # 5TXC7
Zoro # G1818896
This Product is Discontinued
Key Features
- Plug and Connector Description Test Clip to Test Clip
- Color Black, Red
- Length 24"
- Includes (1) Red Test Lead; (1) Black Test Lead
- Temperature Range 216 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5TXC7
- Zoro # G1818896
- UPC # 190735532997
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 24" |
Length (In.) | 24 in |
Details
Item | Test Lead Kit |
Plug and Connector Description | Test Clip to Test Clip |
Color | Black, Red |
Includes | (1) Red Test Lead; (1) Black Test Lead |
Temperature Range | 216 Degrees F |
Features | Test Clip to Test Clip |
Temp. Range (F) | 216 Degrees F Max |
Accessory Type | Test Leads |
Description
Test Lead Set, Test Clip to Test Clip, Length (In.) 24 in, Color Black/Red, Temp. Range (F) 216 Degrees F Max, Includes 1 Black, 1 Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.