Shop All Test Leads & Probes
Zoro Select
Test Lead Kit
Mfr # 4WRE7
Zoro # G0729811
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Any Multimeter, Clamp Meter or Test Instrument that Accepts a Standard Shrouded Banana Plug
- Length 4 ft
- Includes Modular Test Leads Shrouded Strait to Sthrouded Right Angle (4WRC4); Modular Medium Alligator Clip (4WRA4); (2) Modular Test Probe (4WRC5); (2) Test Clips with Hook Tips (4WRD3); (2) Test Clips with Pincer Tips; (2)Shrouded Banana Plug Test Lead (4WRC9); (2) Slide-on IC Probe Tip Adapter; (2) Test-Lead Couplers; Slide On Extended Tips; Short IC Adapter and (2) Bare-spade Lugs
- For Use With - Test Leads Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug
- Max. Voltage - Test Lead Kit 1,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4WRE7
- Zoro # G0729811
- UPC # 190735523186
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 4 ft |
Manufacturers Warranty Length | 1 yr |
Length - Test Lead | 4 ft |
Details
Item | Modular Test Lead Kit |
For Use With | Any Multimeter, Clamp Meter or Test Instrument that Accepts a Standard Shrouded Banana Plug |
Includes | Modular Test Leads Shrouded Strait to Sthrouded Right Angle (4WRC4); Modular Medium Alligator Clip (4WRA4); (2) Modular Test Probe (4WRC5); (2) Test Clips with Hook Tips (4WRD3); (2) Test Clips with Pincer Tips; (2)Shrouded Banana Plug Test Lead (4WRC9); (2) Slide-on IC Probe Tip Adapter; (2) Test-Lead Couplers; Slide On Extended Tips; Short IC Adapter and (2) Bare-spade Lugs |
For Use With - Test Leads | Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug |
Max. Voltage - Test Lead Kit | 1,000 |
Item - Test Lead Kit | Modular Test Lead Kit |
Includes - Test Lead Kit | Modular Mini Plunger Test Clips, Modular Spade Lugs, Modular Test Leads, Modular Test Probe Plunger Clips, Modular Test Probes, Slip-on Test Probe Tip Extenders |
Safety Rating | CAT III 1000V, CAT II 300V |
Instrument Safety Rating | CAT II 300V, CAT III 1000V |
Probe Style | Standard |
Maximum Voltage | 1,000 V |
Number of Alligator Clips | 2 |
Number of Modular Test Clips | 4 |
Meter Connection Type | Straight Shrouded Plug |
Number of Test Leads | 5 |
Clip Style | Alligator Clip |
Test End Termination | Alligator Clips, Probe |
Description
Test Lead Kit, For Use With Any Multimeter, Clamp Meter, or Test Instrument that Accepts a Standard Shrouded Banana Plug
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 4", 0-600psi, 1/2"LBM, SS, FrontFlange (PRO-314D-402K)
- FLUKE Jaw Test Probes, 10A, PR (Fluke-AC220)
- PIC GAUGES Thermometer, 3-1/2", 0-300degF, 5ftArmor FF (V35WFF-300)
- DWYER INSTRUMENTS UTube Manometer, 18018 Wc (1223-36-D)
- ZORO SELECT Test Lead Kit (4WRE6)
- ZORO SELECT Modular Test Probes, Length 5.5 In (4WRA2)
- ZORO SELECT Extension Test Lead Kit, Length 20 In (4WRA6)
- ZORO SELECT Test Lead Kit (4WRD9)
- ZORO SELECT BNC Adapter, Male to Double Binding Post (5TXE2)
- ZORO SELECT BNC Adapter, Male to Double Banana Plug (5TXE1)
- KLEIN TOOLS Heavy-Duty Alligator Clip Test Leads, 3-Foot (69381)
- Zoro Select Test Leads & Probes