Shop All Test Leads & Probes
Zoro Select
Test Lead Kit
Mfr # 4WRE4
Zoro # G1227956
original price:
$115.99
39% off
new price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Any Multimeter, Clamp Meter or Test Instrument that Accepts a Standard Shrouded Banana Plug
- Length 4 ft.
- Includes Test Lead Kit with Sheathed Right Angle Banana Plug and (5) Test Probes with Replaceable Tips (4WPZ7); Modular Test Probe (4WRC5); (2) Modular Test Lead Shrouded Straight to Shrouded Right Angle (4WRC4); (2) Modular Medium Alligator Clips (4WRA4); Spade Lug with Banana Jack Set; Mini Test Lead with Pincer Tip; MIni Test Lead with Hook Tip; and Test Coupler
- For Use With - Test Leads Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug
- Instrument Safety Rating CAT II 300V, CAT III 1000V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4WRE4
- Zoro # G1227956
- UPC # 190735523155
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 4 ft. |
Manufacturers Warranty Length | 1 yr |
Length - Test Lead | 4 ft |
Details
Item | Modular Test Lead Kit |
For Use With | Any Multimeter, Clamp Meter or Test Instrument that Accepts a Standard Shrouded Banana Plug |
Includes | Test Lead Kit with Sheathed Right Angle Banana Plug and (5) Test Probes with Replaceable Tips (4WPZ7); Modular Test Probe (4WRC5); (2) Modular Test Lead Shrouded Straight to Shrouded Right Angle (4WRC4); (2) Modular Medium Alligator Clips (4WRA4); Spade Lug with Banana Jack Set; Mini Test Lead with Pincer Tip; MIni Test Lead with Hook Tip; and Test Coupler |
For Use With - Test Leads | Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug |
Item - Test Lead Kit | Modular Test Lead Kit |
Instrument Safety Rating | CAT II 300V, CAT III 1000V |
Safety Rating | CAT III 1000V, CAT II 300V |
Includes - Test Lead Kit | Carrying Case, Modular Mini Plunger Test Clips, Modular Spade Lugs, Modular Test Clips, Modular Test Leads, Modular Test Probes, Test Lead Probes |
Max. Voltage - Test Lead Kit | 1,000 |
Shop By | Closeouts |
Number of Alligator Clips | 2 |
Maximum Voltage | 1,000 V |
Meter Connection Type | Straight Shrouded Plug |
Clip Style | Alligator Clip |
Number of Test Leads | 2 |
Probe Style | Standard |
Additional Components | Carrying Case, Modular Spade Lug |
Test End Termination | Alligator Clips, Probe |
Description
Test Lead Kit, For Use With Any Multimeter, Clamp Meter, or Test Instrument that Accepts a Standard Shrouded Banana Plug, Includes (2) 4WRA4 Modular Medium Alligator Clips, (2) Modular Test Lead Shrouded Straight to Shrouded Right Angle (4WRC4), (5) Test Probes with Replaceable Tips (4Wpz7), Mini Test Lead with Hook Tip, Mini Test Lead with Pincer Tip, Modular Test Probe (4Wrc5), Spade Lug with Banana Jack Set, Test Coupler, Test Lead Kit with Sheathed Right Angle Banana Plug, Length 4 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2.5"0/5000psi, 1/4"CBM, SS, U-Clamp (PRO-303D-254R-01)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404C)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (1009S)
- LINCOLN IRRIGATION Lincoln Irrigation Portable Greenhouse Soil Moisture Meter (8008 WITH BOOK 24 IN)
- ZORO SELECT Patch Cord Kit, Stacking Banana Plug, 40In (4WRF6)
- ZORO SELECT Modular Test Probes, Length 6 In (4WRC7)
- ZORO SELECT Patch Cord, Alligator Clip, 40 In, Red (4WRF1)
- ZORO SELECT Banana Jack to Plug Adapter, 20A, Black (5TWZ0)
- ZORO SELECT Patch Cord, Alligator Clip Kit, Banana (4WRF2)
- ZORO SELECT Test Lead Kit, Length 48 In (4WPZ8)
- TEST PRODUCTS INTL Red Spade Terminal (A039R)
- Zoro Select Test Leads & Probes