Shop All Test Leads & Probes
Zoro Select
Test Lead Kit
Mfr # 4WRE3
Zoro # G1561165
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Any Multimeter, Clamp Meter or Test Instrument that Accepts a Standard Shrouded Banana Plug
- Length 4 ft.
- Includes Test Probes with Replaceable Tips (4WPZ7); (2) Test Lead Couplers; Electronic Test Probe Leads with Retractable Tip (4WPZ4); Industrial Modular Alligator Test Clip (4WRD1); Modular Medium Alligator Clip (4WRA4); Test Coupler; Bare Spade Lugs without Plastic Cover and Modular Test Lead Shrouded Straight to Shrouded Right Angle (4WRC4)
- Instrument Safety Rating CAT II 300V, CAT III 1000V
- Safety Rating CAT III 1000V, CAT II 300V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4WRE3
- Zoro # G1561165
- UPC # 190735523148
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 4 ft. |
Length - Test Lead | 4 ft |
Manufacturers Warranty Length | 1 yr |
Details
Item | Modular Test Lead Kit |
For Use With | Any Multimeter, Clamp Meter or Test Instrument that Accepts a Standard Shrouded Banana Plug |
Includes | Test Probes with Replaceable Tips (4WPZ7); (2) Test Lead Couplers; Electronic Test Probe Leads with Retractable Tip (4WPZ4); Industrial Modular Alligator Test Clip (4WRD1); Modular Medium Alligator Clip (4WRA4); Test Coupler; Bare Spade Lugs without Plastic Cover and Modular Test Lead Shrouded Straight to Shrouded Right Angle (4WRC4) |
Instrument Safety Rating | CAT II 300V, CAT III 1000V |
Safety Rating | CAT III 1000V, CAT II 300V |
Item - Test Lead Kit | Modular Test Lead Kit |
Max. Voltage - Test Lead Kit | 1,000 |
For Use With - Test Leads | Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug |
Includes - Test Lead Kit | Carrying Case, Modular Spade Lugs, Modular Test Clips, Modular Test Lead Couplers, Modular Test Leads, Modular Test Probe Plunger Clips, Modular Test Probes, Test Lead Probe |
Maximum Voltage | 1,000 V |
Additional Components | Carrying Case, Modular Spade Lug |
Number of Test Leads | 2 |
Meter Connection Type | Straight Shrouded Plug |
Clip Style | Alligator Clip |
Probe Style | Standard |
Test End Termination | Alligator Clips, Probe |
Number of Alligator Clips | 4 |
Description
Test Lead Kit, For Use With Any Multimeter, Clamp Meter, or Test Instrument that Accepts a Standard Shrouded Banana Plug, Includes (2) Test Lead Couplers, Bare Spade Lugs without Plastic Cover and Modular Test Lead Shrouded Straight to Shrouded Right Angle (4Wrc4), Electronic Test Probe Leads with Retractable Tip (4Wpz4), Industrial Modular Alligator Test Clip (4Wrd1), Modular Medium Alligator Clip (4Wra4), Test Coupler, Test Probes with Replaceable Tips (4Wpz7), Length 4 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Replacement Gauge, 2" x 4000 PSI, 1/4" NPT Inlet (B4000)
- REED INSTRUMENTS Pocket Size Moisture Detector (R6013)
- KODIAK Low Pressure Gauge, Bottom, 60" H2O (KC25-60"H2O)
- FLUKE PC Adapter, Wireless Communication (FLK-PC3000FC)
- ZORO SELECT Test Lead, Clip to Banana Plug, 60 In, Blk (5TXE3)
- ZORO SELECT Modular Test Probes, Length 6 In (4WRC5)
- ZORO SELECT BNC Adapter, Male to Double Banana Plug (5TXE1)
- ZORO SELECT BNC Adapter, Female to Male to Female (5TXD8)
- ZORO SELECT Patch Cord, Alligator Clip, 40In, Black (4WRE9)
- ZORO SELECT Banana Jack, 30VAC/60VDC, Red, PK10 (5TXA0)
- ELECTRONIC SPECIALTIES LOW CURRENT PROBE (ES695)
- Zoro Select Test Leads & Probes