Shop All Test Leads & Probes
Zoro Select
Test Lead Kit
Mfr # 4WRD8
Zoro # G2127282
original price:
$46.25
10% off
new price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Any Multimeter, Clamp Meter or Test Instrument that Accepts a Standard Shrouded Banana Plug
- Length 4 ft.
- Includes (2) Modular Test Lead Shrouded Straight to Shrouded Right Angle (4WRC4); (2) Modular Heavy Duty Plunger Alligator Test Clip (4WRA9); Modular Test Probe (4WRC5)
- Instrument Safety Rating CAT III 1000V
- Length - Test Lead 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4WRD8
- Zoro # G2127282
- UPC # 190735523100
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 4 ft. |
Length - Test Lead | 4 ft |
Manufacturers Warranty Length | 1 yr |
Lead Length | 48" |
Details
Item | Modular Test Lead Kit |
For Use With | Any Multimeter, Clamp Meter or Test Instrument that Accepts a Standard Shrouded Banana Plug |
Includes | (2) Modular Test Lead Shrouded Straight to Shrouded Right Angle (4WRC4); (2) Modular Heavy Duty Plunger Alligator Test Clip (4WRA9); Modular Test Probe (4WRC5) |
Instrument Safety Rating | CAT III 1000V |
Item - Test Lead Kit | Modular Test Lead Kit |
Includes - Test Lead Kit | Modular Test Clips, Modular Test Leads, Modular Test Probe Plunger Clips, Modular Test Probes |
For Use With - Test Leads | Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug |
Safety Rating | Cat III 1000V |
Max. Amps | 10 |
Max. Voltage - Test Lead Kit | 1,000 |
Max. Amps - Test Lead Kit | 10 |
Number of Alligator Clips | 2 |
Clip Style | Alligator Clip |
Maximum Current | 10 A |
Maximum Voltage | 1,000 V |
Probe Style | Standard |
Meter Connection Type | Straight Shrouded Plug |
Number of Test Leads | 2 |
Test End Termination | Alligator Clips, Probe |
Description
Test Lead Kit, For Use With Any Multimeter, Clamp Meter, or Test Instrument that Accepts a Standard Shrouded Banana Plug, Includes (2) Modular Heavy Duty Plunger Alligator Test Clip (4WRA9), (2) Modular Test Lead Shrouded Straight to Shrouded Right Angle (4WRC4), Modular Test Probe (4Wrc5), Length 4 ft, Maximum Voltage 1,000 V, Instrument Safety Rating CAT III 1000V, Test End Termination Alligator Clips, Probe, Maximum Current 10 A, Meter Connection Type Standard Shrouded Banana Plug
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL CO Humidity Indicator Sponge, 3x3 Card, PK40 (3151)
- FLOWLINE Level Controller with two relays (LC52-1001)
- OTC AMP CLAMP MULTIMETER (OTC3908)
- SPER SCIENTIFIC Compact Temperature and Humidity Monitor (800254B)
- ZORO SELECT Test Lead Kit (4WRE3)
- ZORO SELECT Test Lead Kit (4WRE2)
- ZORO SELECT Mini Test Clip, 30VAC/60VDC, Red (5TXD2)
- ZORO SELECT Test Lead Kit, Length 48 In (4WPZ8)
- ZORO SELECT Modular Test Probes, Alligator, Plunger (4WRA9)
- ZORO SELECT Modular Test Clips, Alligator, Medium (4WRA4)
- TEST PRODUCTS INTL UL Listed Silicone Test Lead Set W clips (A085)
- Zoro Select Test Leads & Probes