Shop All Test Leads & Probes
Zoro Select
Test Lead, Clip to Banana Plug, 60 In, Blk
Mfr # 5TXE3
Zoro # G1417516
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description Test Clip to Stackable Banana Plug
- Color Black
- Length 60"
- Max Amps 5A
- Temperature Range 131 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5TXE3
- Zoro # G1417516
- UPC # 190735533154
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 60" |
Length (In.) | 60 in |
Details
Item | Test Lead |
Plug and Connector Description | Test Clip to Stackable Banana Plug |
Color | Black |
Max Amps | 5A |
Temperature Range | 131 Degrees F |
Features | Test Clip to Stackable Banana Plug |
Temp. Range (F) | 131 Degrees F Max |
Max. Voltage | 300VAC |
Wire Insulation | PVC |
Insulation | PVC |
Ratings | 300V RMS; 5A Max. |
Max. Amps | 5 |
Temp. Range | 0 Degrees to 131 Degrees F |
Description
Test Lead, Test Clip to Stackable Banana Plug, Length (In.) 60 in, Color Black, Ratings 300V RMS; 5A Max., Temp. Range (F) 131 Degrees F Max, PVC Insulation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Field Strength Meter, 900 MHz (480836)
- EXTECH Relative Humidity Meter, w/IR Thermometer (HD500-NIST)
- GRAPHIC CONTROLS Chart Recorder Pen, Green, PK6 (82-79-3414-06 - GREEN TEMPERATURE PENS)
- AMPROBE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 2,000 uA Max. AC Amps (PM55A)
- ZORO SELECT Hook Clip Test Leads, Length 40 In, Red (4WRD3)
- ZORO SELECT Modular Test Lead Kit, Length 48 In (4WRC4)
- ZORO SELECT Banana Plug, 1000VAC, Red (5TXA6)
- ZORO SELECT BNC Adapter, BNC Female To Banana Jacks (5TXC6)
- ZORO SELECT Modular Test Probes, Length 6 In (4WRC6)
- ZORO SELECT Patch Cord, Alligator Clip, 40In, Black (4WRE9)
- POMONA ELECTRONICS BNC Coaxial Cable, 72 in., Black (2249-C-72)
- Zoro Select Test Leads & Probes