Shop All Test Leads & Probes
Zoro Select
Test Clips, Alligator
Mfr # 4WRA8
Zoro # G0957704
original price:
$5.19
9% off
new price: $4.69
/pr
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description 4mm Banana Socket
- Color Black, Red
- For Use With Multimeter Test Leads with 4mm Sheathed Banana Plugs
- Length 2-1/2"
- Max Amps 10A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4WRA8
- Zoro # G0957704
- UPC # 190735522929
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 2-1/2" |
Opening Size | 0.31 in |
Manufacturers Warranty Length | 1 yr |
Opening Size - Test Clip | 0.31 in |
Description
Test Clip, For Use With Multimeter Test Leads with 4mm Sheathed Banana Plugs, Maximum Current 10 A, Maximum Voltage 1,000V AC/V DC, Color Black/Red, Hand Held Voltage 1,000V AC/V DC, Hands Free Voltage 1,000V AC/V DC, Instrument Safety Rating CAT III 1000V, Length 2 1/2 in, Number of Alligator Clips 2, Opening Size 0.31 in, Test End Termination Test Clip, Jaw Material Nickel Plated Steel, Insulation Material PVC, Jaw Opening 0.31 in, Manufacturers Warranty Length 1 yr, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH ANEMOMETER/DIFF MANOMETER (HD350)
- BOURDON Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Silver (MEX3-D52.H19/0133)
- DWYER INSTRUMENTS Static Pressure Tip, 4In, SS (A-489)
- TRIPLETT Humidity Pen (RHT02)
- ZORO SELECT BNC Adapter, Right Angle Female to Male (5TXD9)
- ZORO SELECT Patch Cord, Alligator Clip, 40 In, Red (4WRF1)
- ZORO SELECT Premium Test Lead Kit, Length 48 In (4WRC9)
- ZORO SELECT Modular Silicone Test Leads, 52 In (4WRA7)
- ZORO SELECT Binding Post, 33VAC/70VDC, Red (5TWZ3)
- ZORO SELECT Modular Test Probes, Bus Bar (4WRD4)
- ZORO SELECT Test Probe, Piercing, Insulation (4WRA3)
- Zoro Select Test Leads & Probes