Shop All Terminal Blocks
Zoro Select
Terminal Strip, 60A, 10 Pole, 600VAC
Mfr # 6ZEJ8
Zoro # G3630471
original price:
$23.59
5% off
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 60 A
- Max. Wire Size 6 AWG
- Min. Wire Size 22 AWG
- Voltage 600
- Number of Poles 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6ZEJ8
- Zoro # G3630471
- UPC # 190735547557
- Country of Origin China
- Category Terminal Blocks
Dimensions
Max. Wire Size | 6 AWG |
Min. Wire Size | 22 AWG |
Height | 1.22 in |
Length | 7.48 in |
Width | 2.0 in |
Length (Straight Wireway) | 7.48 in |
For Minimum Wire Size | 22 AWG |
Overall Width | 2.02 in |
Overall Length | 7.5 in |
Overall Height | 1.25 in |
For Maximum Wire Size | 6 AWG |
Termination Screw Size | #10-32 |
Description
Terminal Strip, Barrier Style Not Applicable, Center Spacing 5/8 in, Current 60 A, For Minimum Wire Size 22 AWG, For Maximum Wire Size 6 AWG, Maximum Voltage 600 V AC, Number of Poles 10, Number of Rows 2, Overall Height 1.25 in, Overall Length 7.5 in, Overall Width 2.02 in, Compatible Manufacturer Model Number Not Applicable, Compatible with Product Type Power Distribution Blocks, Cover Included No, Housing Color Black, Housing Material Thermal Plastic, Includes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO RTD Probe, 100 Ohm, 18In, .25In Sheath (RTD00727)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R-ID Series, Time-Delay, 10A, 250V AC, Indicating (FRN-R-10ID)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie OR (W-75-1RL-O)
- MERSEN IEC Switch, UL508, 80A, 3P (M803)
- ZORO SELECT Terminal Strip, 15A, 14 Pole, 300VAC (6ZEG2)
- ZORO SELECT Terminal Strip, 30A, 18 Pole, 600VAC (6ZEJ6)
- ZORO SELECT Terminal Strip, 15A, 12 Pole, 300VAC (6ZEG1)
- ZORO SELECT Terminal Strip, 20A, 14 Pole, 300VAC (6ZEH6)
- ZORO SELECT Barrier Strip, 35A, 12 Pole, 300VAC (6YJ02)
- ZORO SELECT Terminal Strip, 60A, 6 Pole, 600VAC (6YH91)
- ALLEN BRADLEY Pressure Control Accessory Contact Block (836-N2)
- Zoro Select Power Distribution Blocks & Terminal Blocks