Shop All Terminal Blocks
Zoro Select
Terminal Strip, 30A, 3 Pole, 600VAC
Mfr # 6ZEJ0
Zoro # G3611842
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30 A
- Max. Wire Size 10 AWG
- Min. Wire Size 22 AWG
- Voltage 600
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6ZEJ0
- Zoro # G3611842
- UPC # 190735547472
- Country of Origin China
- Category Terminal Blocks
Dimensions
Max. Wire Size | 10 AWG |
Min. Wire Size | 22 AWG |
Length | 2.68 in |
Width | 1.34 in |
Height | 0.83 in |
Length (Straight Wireway) | 2.68 in |
Termination Screw Size | #8-32 |
Overall Length | 2.68 in |
For Maximum Wire Size | 10 AWG |
Overall Width | 1.33 in |
Overall Height | 0.81 in |
For Minimum Wire Size | 22 AWG |
Description
Terminal Strip, Barrier Style Not Applicable, Center Spacing 9/16 in, Current 30 A, For Minimum Wire Size 22 AWG, For Maximum Wire Size 10 AWG, Maximum Voltage 600 V AC, Number of Poles 3, Number of Rows 2, Overall Height 0.81 in, Overall Length 2.68 in, Overall Width 1.33 in, Compatible Manufacturer Model Number Not Applicable, Compatible with Product Type Power Distribution Blocks, Cover Included No, Housing Color Black, Housing Material Thermal Plastic, Includes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Spring Wound, 15 Min, DPST, Ivory (FD415M)
- ALLEN TEL 75 Ohm BNC Male Crimp-Style Coaxial Connector, RG-59 / RG-62 (GBNC-117B-75)
- DAYTON Auxiliary Contact, 1NO/0NC, 10 A (783XY6)
- DISCO Copper Battery Cable Lugs 4 Gauge 1/4" Stud Size PK10 (17671PK)
- ZORO SELECT Terminal Strip, 15A, 4 Pole, 300VAC (6ZEF4)
- ZORO SELECT Terminal Strip, 15A, 2 Pole, 300VAC (6ZEF2)
- ZORO SELECT Terminal Strip, 15A, 3 Pole, 300VAC (6ZEF3)
- ZORO SELECT Terminal Strip, 30A, 16 Pole, 600VAC (6ZEJ5)
- ZORO SELECT Barrier Strip, 20A, 12 Pole, 300VAC (6YH99)
- ZORO SELECT Terminal Strip, 20A, 4 Pole, 300VAC (6ZEG8)
- DISCO Ylw Wire Terminal Butt Conn 12-10 Ga. Wire Crimp/Seal PK10 (2068PK10)
- Zoro Select Power Distribution Blocks & Terminal Blocks