Shop All Terminal Blocks
Zoro Select
Terminal Strip, 15A, 5 Pole, 300VAC
Mfr # 6ZEF5
Zoro # G3714322
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 15 A
- Max. Wire Size 14 AWG
- Min. Wire Size 22 AWG
- Voltage 300V AC
- Number of Poles 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6ZEF5
- Zoro # G3714322
- UPC # 190735547236
- Country of Origin China
- Category Terminal Blocks
Dimensions
Max. Wire Size | 14 AWG |
Min. Wire Size | 22 AWG |
Width | 0.87 in |
Height | 0.47 in |
Length | 2.56 in |
Length (Straight Wireway) | 2.56 in |
For Maximum Wire Size | 14 AWG |
Overall Height | 0.45 in |
Overall Length | 2.56 in |
For Minimum Wire Size | 22 AWG |
Overall Width | 0.89 in |
Termination Screw Size | #6-32 |
Description
Terminal Strip, Barrier Style Not Applicable, Center Spacing 3/8 in, Current 15 A, For Minimum Wire Size 22 AWG, For Maximum Wire Size 14 AWG, Maximum Voltage 300 V AC, Number of Poles 5, Number of Rows 2, Overall Height 0.45 in, Overall Length 2.56 in, Overall Width 0.89 in, Compatible Manufacturer Model Number Not Applicable, Compatible with Product Type Power Distribution Blocks, Cover Included No, Housing Color Black, Housing Material Phenolic, Includes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 MALE 0° / MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 black UL/CSA, drag ch 0.6m (7000-40881-6360060)
- FLEX-STRUT Angle, Closed, 30-Degree, 2-Hole (FS-5142-30 E/G)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- APPLETON ELECTRIC Conduit Body Gasket, 2-1/2 and 3 in. (GK250-300-N)
- ZORO SELECT Terminal Strip, 20A, 2 Pole, 300VAC (6ZEG6)
- ZORO SELECT Terminal Strip, 15A, 14 Pole, 300VAC (6ZEG2)
- ZORO SELECT Terminal Strip, 20A, 5 Pole, 300VAC (6ZEG9)
- ZORO SELECT Terminal Strip, 15A, 6 Pole, 300VAC (6ZEF6)
- ZORO SELECT Terminal Strip, 30A, 14 Pole, 600VAC (6ZEJ4)
- ZORO SELECT Connector, Quick, Flat-Flat, PK10 (6YH87)
- GARDNER BENDER Terminal Block, 10-Circuit, 30A, 600V (GTB-410)
- Zoro Select Power Distribution Blocks & Terminal Blocks