Shop All Terminal Blocks
Zoro Select
Terminal Strip, 15A, 3 Pole, 300VAC
Mfr # 6ZEF3
Zoro # G3697504
original price:
$3.39
7% off
new price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15 A
- Max. Wire Size 14 AWG
- Min. Wire Size 22 AWG
- Voltage 300V AC
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6ZEF3
- Zoro # G3697504
- UPC # 190735547212
- Country of Origin China
- Category Terminal Blocks
Dimensions
Max. Wire Size | 14 AWG |
Min. Wire Size | 22 AWG |
Height | 0.47 in |
Length | 1.81 in |
Width | 0.87 in |
Length (Straight Wireway) | 1.81 in |
For Maximum Wire Size | 14 AWG |
Overall Length | 1.81 in |
Overall Width | 0.89 in |
Overall Height | 0.45 in |
For Minimum Wire Size | 22 AWG |
Termination Screw Size | #6-32 |
Description
Terminal Strip, Barrier Style Not Applicable, Center Spacing 3/8 in, Current 15 A, For Minimum Wire Size 22 AWG, For Maximum Wire Size 14 AWG, Maximum Voltage 300 V AC, Number of Poles 3, Number of Rows 2, Overall Height 0.45 in, Overall Length 1.81 in, Overall Width 0.89 in, Compatible Manufacturer Model Number Not Applicable, Compatible with Product Type Power Distribution Blocks, Cover Included No, Housing Color Black, Housing Material Phenolic, Includes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERMSAFE24 GermSafe24 Antimicrobial Protective Film ADA Door Handle Coverings Protects for 180 Days- 12 Pack (MBAFD-ADA-1-180)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 50A (6250AXXSZS-AC90)
- PANDUIT Type C Cover Wiring Duct, Blue, 6ft (C2IB6)
- TECHFLEX Exhaust/Header Wrap, 2" x 25 ft., Black (HFN2.00BK25)
- ZORO SELECT Terminal Strip, 20A, 10 Pole, 300VAC (6ZEH4)
- ZORO SELECT Terminal Strip, 20A, 8 Pole, 300VAC (6ZEH2)
- ZORO SELECT Barrier Strip, 35A, 12 Pole, 300VAC (6YJ02)
- ZORO SELECT Terminal Strip, 15A, 16 Pole, 300VAC (6ZEG3)
- ZORO SELECT Terminal Strip, 60A, 6 Pole, 600VAC (6YH91)
- ZORO SELECT Terminal Strip, 30A, 12 Pole, 600VAC (6YH68)
- ALLEN BRADLEY Ser B Power Distribution Terminal And Contact Block (1492-PD31123)
- Zoro Select Power Distribution Blocks & Terminal Blocks