Shop All Temporary Structure Accessories
Zoro Select
Tent Screen for 10 Ft Explorer
Mfr # 11C553
Zoro # G4272624
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 11C555 and 5NY99
- Includes 4 Walls (2 with Nylon Screened Window, 1 Solid and 1 with 5 ft 8 in x 5 ft Screened Door) and Floor
- Width 10 ft
- Color Floor Gray, Walls White
- Height 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11C553
- Zoro # G4272624
- UPC # 190735379387
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Width | 10 ft |
Height | 10 ft |
Details
Item | Wall and Floor Kit |
For Use With | 11C555 and 5NY99 |
Includes | 4 Walls (2 with Nylon Screened Window, 1 Solid and 1 with 5 ft 8 in x 5 ft Screened Door) and Floor |
Color | Floor Gray, Walls White |
Material | Floor 9 oz Polyethylene, Walls 6 oz Polyethylene |
Accessory Type | Wall and Floor Kit |
Description
Wall and Floor Kit, For Use With 11C555 and 5NY99, Floor Gray, Walls White, Material Floor 9 oz Polyethylene, Walls 6 oz Polyethylene, Height 10 ft, Width 10 ft, Includes 4 Walls (2 with Nylon Screened Window, 1 Solid and 1 with 5 ft 8 in x 5 ft Screened Door) and Floor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Tree Watering Bags (Pack of 2) (14700-00002-0000)
- BAYER BioAdvanced Insect Killer Liquid Concentrate 1 gal (701615A)
- A & I PRODUCTS Metric V-Belt (13 X 1857) 10" x5" x1" (A-SPA1857)
- MAKITA Twisted Trimmer Line, 0.080", Green, 175 (T-03866)
- ZORO SELECT Roof (TT11C5391RFG)
- ZORO SELECT Roof (TT11C546RFG)
- ZORO SELECT Roof (TT11C541RFG)
- ZORO SELECT Bungee, PK28 (TT11C542BGG)
- ZORO SELECT Ball Bungee Snuggers, Elastic, PK50 (11C551)
- ZORO SELECT Bolt and Nut Kit, 1/3 to 2-1/2 In, PK42 (TT11C5435BN2G)
- SHELTERLOGIC Easy Hook Anchors (10036)
- Zoro Select Temporary Structure Accessories