Shop All Chain Tensioners & Tools
Zoro Select
Tensioner
Mfr # SATQ
Zoro # G311471329
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Sprocket Mount
- Material Cast Iron
- Compatible Tightener Shaft Manufacturer Part Number N2, N3, N4
- Arm Length to Hole Center 4 in
- Mount Hole Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SATQ
- Zoro # G311471329
- Country of Origin China
- Category Chain Tensioners & Tools
Dimensions
Arm Length to Hole Center | 4 in |
Mount Hole Diameter | 1 in |
Mount Base Width | 1 5/8 in |
Arm Length to End | 6.25 in |
Shaft Thread Size | 3/4"-10 |
Overall Length | 6.25 in |
For Shaft Thread Size | 3/4"-10 |
Overall Height | 1 5/8 in |
Details
Item | Tensioner |
Head Type | Sprocket Mount |
Material | Cast Iron |
Compatible Tightener Shaft Manufacturer Part Number | N2, N3, N4 |
Includes Tightener Shaft | No |
For Idler Type | Chain Sprocket, Flat Belt Pulley, Timing Belt Pulley |
Number of Mount Holes | 1 |
Adjustment Type | Non-Adjustable Arm |
Description
Tensioner, Arm Length to Hole Center 4 in, For Shaft Thread Size 3/4 In.-10, Includes Tightener Shaft No, Mount Base Length Not Applicable, Mount Base Width 1 5/8 in, Mount Hole Diameter 1 in, Overall Length 6.25 in, Shaft Diameter Not Applicable, Shaft Length Not Applicable, Shaft Thread Size 3/4 In.-10, Thread Length Not Applicable, Adjustment Type Non-Adjustable Arm, Arm Length to End 6.25 in, Compatible Tightener Shaft Grainger Part Number 813Y51
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Compressed Air Filter, 6.3 cfm, PK10 (9900-05-BK)
- SPRAYON Dry Lubricant, General Purpose, H1 Food Grade, 13.25 oz Aerosol Can (S00211000)
- CONTINENTAL 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi BK (20307554)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 6.30 in OD (5V632)
- ZORO SELECT Tightener Shaft (N2)
- FENNER DRIVES Self-Adjusting Tensioner, 35 ANSI Chain (FS0072)
- ROSTA Elastomeric Tensioner, 60 mm Arm Width (06011005)
- TSUBAKI Chain Tensioners, 0-B (0-B)
- ROSTA Tensioning Roller, 123 mm Overall L (06580004)
- TRITAN Chain Breaker for 3/8in. to 3/4in. Pitch (35-60 CHAIN BREAKER)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1101)
- Zoro Select Chain Tensioners & Tools