Shop All Chain Tensioners & Tools
Zoro Select
Tensioner
Mfr # ATQ
Zoro # G411471281
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Base Length 4 1/2 in
- Includes Tightener Shaft No
- Number of Mount Holes 2
- Material Cast Iron
- Overall Length 2.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ATQ
- Zoro # G411471281
- Country of Origin China
- Category Chain Tensioners & Tools
Dimensions
Mount Base Length | 4 1/2 in |
Overall Length | 2.06 in |
Thread Length | 7/8 in |
Arm Length to Hole Center | 2 in |
Mount Base Width | 5/8 in |
Mount Hole Center-to-Center Length | 3 1/2 in |
Mount Hole Diameter | 3/8 in |
For Shaft Thread Size | 3/4"-10 |
Shaft Thread Size | 3/4"-10 |
Details
Item | Tensioner |
Includes Tightener Shaft | No |
Number of Mount Holes | 2 |
Material | Cast Iron |
Adjustment Type | Adjustable Base |
Head Type | Sprocket Mount |
Compatible Tightener Shaft Manufacturer Part Number | N2, N3, N4 |
For Idler Type | Chain Sprocket, Flat Belt Pulley, Timing Belt Pulley |
Description
Tensioner, Arm Length to Hole Center 2 in, For Shaft Thread Size 3/4 In.-10, Includes Tightener Shaft No, Mount Base Length 4 1/2 in, Mount Base Width 5/8 in, Mount Hole Diameter 3/8 in, Overall Length 2.06 in, Shaft Diameter Not Applicable, Shaft Length Not Applicable, Shaft Thread Size 3/4 In.-10, Thread Length 7/8 in, Adjustment Type Adjustable Base, Compatible Tightener Shaft Grainger Part Number 813Y51, Compatible Tightener Shaft Manufacturer Part Number N2, N3, N4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Single Row Radial Ball Bearing, Sealed, #9108PP (9108PP)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 3 in Stroke, NFPA Double Acting (5VLF4)
- D&D Belt, VS, 1.812 x 73.4in OC (2926V726)
- RULAND Coupling, 4 Beam Clamp, Bore 1/2 x 1/2 In (PCR18-8-8-A)
- ZORO SELECT Tightener Shaft (N2)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1201)
- ROSTA Tensioning Roller, 51 mm Overall L (06580001)
- FENNER DRIVES Chain Guide, 10 ft., UHMW (DPC2060L120.00)
- FENNER DRIVES Chain Puller For Chain Number 40 to 80 (5800500)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1102)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1202)
- Zoro Select Chain Tensioners & Tools