Shop All Chain Tensioners & Tools
Zoro Select
Tensioner
Mfr # ATN1
Zoro # G111471215
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Mount Holes 2
- Shaft Diameter 0.5 in
- Mount Base Length 2 5/8 in
- Shaft Length 1.5 in
- Head Type Sprocket Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ATN1
- Zoro # G111471215
- Country of Origin China
- Category Chain Tensioners & Tools
Dimensions
Shaft Diameter | 0.5 in |
Mount Base Length | 2 5/8 in |
Shaft Length | 1.5 in |
Mount Hole Center-to-Center Length | 2 in |
Arm Length to Hole Center | 1 in |
Shaft Thread Size | 3/8"-16 |
For Shaft Thread Size | 3/8"-16 |
Overall Length | 2.69 in |
Mount Hole Diameter | 1/4 in |
Thread Length | 1/2 in |
Mount Base Width | 5/16 in |
Details
Item | Tensioner |
Number of Mount Holes | 2 |
Head Type | Sprocket Mount |
Material | Cast Iron |
Includes Tightener Shaft | No |
Compatible Tightener Shaft Manufacturer Part Number | N1 |
Adjustment Type | Adjustable Base |
Description
Tensioner, Arm Length to Hole Center 1 in, For Shaft Thread Size 3/8 In.-16, Includes Tightener Shaft No, Mount Base Length 2 5/8 in, Mount Base Width 5/16 in, Mount Hole Diameter 1/4 in, Overall Length 2.69 in, Shaft Diameter 0.5 in, Shaft Length 1.5 in, Shaft Thread Size 3/8 In.-16, Thread Length 1/2 in, Adjustment Type Adjustable Base, Compatible Tightener Shaft Grainger Part Number 813Y52, Compatible Tightener Shaft Manufacturer Part Number N1, Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN R10ZZ, RadialDeep Groove Ball Bearing 0625 In Id X 1375 In Od X 03437 In W Double Shielded (R10ZZ)
- INGERSOLL-RAND Air Regulator, 75 cfm, Flow Right to Left (49124399)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (DSB1016)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z008)
- ZORO SELECT Tightener Shaft (N2)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3201)
- FENNER DRIVES Self-Adjusting Tensioner, 40 ANSI Chain (FS0071)
- FEBI T-Chain Tensnr, 12510 (12510)
- FENNER DRIVES Chain Puller For Chain Number 80 to 240 (5800800)
- FENNER DRIVES Chain Guide, 10 ft., UHMW (DPA2060L120.00)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2202)
- Zoro Select Chain Tensioners & Tools