Shop All Tension Springs
Zoro Select
Tension Spring, Zinc Plated, 1 ft. L
Mfr # 5RLT8
Zoro # G2339535
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Zinc Plated
- Wire Dia. 0.08 in
- Cable Dia. 1"
- Outside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RLT8
- Zoro # G2339535
- Country of Origin Unknown
- Category Tension Springs
Dimensions
Wire Dia. | 0.08 in |
Cable Dia. | 1" |
Outside Dia. | 1 in |
Overall Length | 13 in |
Length | 1 ft. |
Details
Item | Tension Spring |
Type | Heavy Duty |
Material | Zinc Plated |
Description
Cable Spring, Heavy Duty, 1 x 13 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 32" x 80" Primed 2-Panel Interior Flat Panel Door with Ovolo Bead (2868pri8082)
- PRIME-LINE Cable Garage Door Ext 1/8X12 (GD 52100)
- EKENA MILLWORK 48 5/8"W x 24 3/4"H x 1 1/4"D Cascade Stacked Stone, StoneWall Faux Stone Siding Panel, Canyon Brown (PNU24X48CACB)
- S & W Level Mount, Boltless, 3/8-16, 1-37/64 in. (BNYLA1-T)
- ZORO SELECT Spring Plunger, 0.375 Dx0.560 L, Pk5 (3DRE2)
- ZORO SELECT Tension Spring, Zinc Plated, 1 ft. 4 in. L (5RLT9)
- ZORO SELECT Spring Plunger, 0.375 Dx0.620 L, Pk5 (3DRE1)
- S & W MANUFACTURING L-Handle 316SS, Lock Nose P, 1/2-13", 1.25" (LLS-5-316)
- TE-CO Spring Plunger, Blk Oxd, 1/4-20x3/4 L, PK5 (5210901)
- KIPP Spring Plunger Light Spring Force D=5/16-18, L=16, Steel, Comp: Pin Steel (K0313.1A3)
- KIPP Spring Plunger Standard Spring Force D=5/16-18 L=22, Stainless Steel, Pin Stainless Steel (K0319.A3)
- Zoro Select Tension Springs