Shop All Tension Springs
Zoro Select
Tension Spring, Zinc Plated, 1 ft. 4 in. L
Mfr # 5RLT9
Zoro # G2339526
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Zinc Plated
- Wire Dia. 0.08 in
- Cable Dia. 1"
- Outside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RLT9
- Zoro # G2339526
- Country of Origin Unknown
- Category Tension Springs
Dimensions
Wire Dia. | 0.08 in |
Cable Dia. | 1" |
Outside Dia. | 1 in |
Length | 1 ft. 4" |
Overall Length | 16 in |
Details
Item | Tension Spring |
Type | Heavy Duty |
Material | Zinc Plated |
Description
Cable Spring, Heavy Duty, 1 x 16 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Delray Flush Stairnose 4.53 In. W X 94 In. Brown Hybrid Core Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0265)
- MASTER LOCK Master Lock Safety 410 Series Zenex Thermoplastic Padlock, Red, 410RED (410-RED)
- MAXXIMA Oval Grommet, ID 6 3/4In x 2 1/2In (M50600-B)
- WALKER Electromagnetic Chuck Variable Power (SMRTB130300)
- ZORO SELECT Spring Plunger, 0.375 Dx0.620 L, Pk5 (3DRE1)
- ZORO SELECT Spring Plunger, 0.375 Dx0.560 L, Pk5 (3DRE2)
- ZORO SELECT Tension Spring, Zinc Plated, 1 ft. L (5RLT8)
- KIPP Spring Plunger, Push Fit, Plastic D=6 L=7, Ball: Stainless Steel (K0334.06)
- KIPP Spring Plunger Standard Spring Force, Long-Lok D=M08 L=16, Steel, Comp: Ball Steel (K0321.08)
- KIPP Spring Plunger Spring Force D=M10 L=19, Stainless Steel, Comp: Ball Stainless Steel (K0310.10)
- KIPP Spring Plunger Standard Spring Force, Long-Lok D=3/8-16 L=19, Steel, Comp: Pin Steel (K0323.A4)
- Zoro Select Tension Springs