Shop All Structural Bolts
Zoro Select
Tension Control Bolt, PK 250
Mfr # WWG-BLT10469
Zoro # G710866016
product price: $1,594.99
/pk 250, $6.38/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,594.99
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/4"-10
- Fastener Length 2 3/4 in
- Head Width 1 37/64 in
- Material Grade/Class Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-BLT10469
- Zoro # G710866016
- Country of Origin Taiwan, Province of China
- Category Structural Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 2 3/4 in |
Head Width | 1 37/64 in |
Overall Length | 2 3/4 in |
Head Height | 31/64 in |
Minimum Thread Length | 1 19/50 in |
Dimensional Standards | ASTM A325 |
Grip Size | 9/32 in |
Details
System of Measurement | Inch |
Material Grade/Class | Grade 1 |
Material | Steel |
Finish | Plain |
Item | Structural Bolt |
Tensile Strength | 120,000 psi |
Thread Type | Coarse |
Type | Tension Control Bolt |
Material Quality Standards | ASTM A325 |
Includes Nut | Yes |
Manufacturer Location | Made in USA* |
Description
Inch, Structural Bolt, Fastener Length 2 3/4 in, Head Height 31/64 in, Package Quantity 250
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 6 PK (77062)
- ZORO SELECT Class 8.8, M24-3.00 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 10 PK (M01210.240.0050)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , 18-8 Stainless Steel 6 PK (38912)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 5 PK (MPB3324S)
- ZORO SELECT Class 10.9, M20-2.50 Structural Bolt, Hot Dipped Galvanized Steel, 95 mm L, 25 PK (M04210.200.0095)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/2 in L, 10 PK (U08441.075.0250)
- ZORO SELECT Grade A490, 7/8"-9 Structural Bolt, Plain Steel, 3 in L, 5 PK (U04008.087.0300)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 8 in L, 5 PK (U04210.112.0800)
- ZORO SELECT Grade A490, 3/4"-10 Structural Bolt, Plain Steel, 2 in L, 10 PK (U04008.075.0200)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 8 in L, 5 PK (U04211.100.0800)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 5 1/2 in L, 10 PK (U04210.075.0550)
- Zoro Select Structural Bolts