Shop All Structural Bolts
Zoro Select
Tension Control Bolt, PK 190
Mfr # WWG-BLT10526
Zoro # G910866144
product price: $2,140.99
/pk 190, $11.27/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$2,140.99
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/4"-10
- Fastener Length 4 in
- Head Width 1 37/64 in
- Material Grade/Class Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-BLT10526
- Zoro # G910866144
- Country of Origin United States
- Category Structural Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 4 in |
Head Width | 1 37/64 in |
Overall Length | 4 in |
Head Height | 31/64 in |
Grip Size | 9/32 in |
Dimensional Standards | ASTM A490 |
Minimum Thread Length | 1 19/50 in |
Details
System of Measurement | Inch |
Material Grade/Class | Grade 1 |
Material | Steel |
Finish | Plain |
Item | Structural Bolt |
Tensile Strength | 150,000 psi |
Thread Type | Coarse |
Manufacturer Location | Made in USA* |
Type | Tension Control Bolt |
Includes Nut | Yes |
Material Quality Standards | ASTM A490 |
Description
Inch, Structural Bolt, Fastener Length 4 in, Head Height 31/64 in, Package Quantity 190
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 2 in L, 25 PK (U04210.050.0200)
- MIDWEST FASTENER Screw Anchor, 1-1/4" L, Steel, 100 PK (09748)
- CY-CHROME 5/16"-24 Socket Head Cap Screw, Chrome Plated Alloy Steel, 3/4 in Length, 10 PK (MPB226)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 25 PK (U04360.037.0225)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 1 1/2 in L, 300 PK (5024A325-1)
- ZORO SELECT Grade A490, 5/8"-11 Structural Bolt, Plain Steel, 2 in L, 10 PK (U04008.062.0200)
- ZORO SELECT Grade A325, 1-8 x 7 in Structural Bolt, Plain Steel, 7 in L, 25 PK (100112A325-1)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 4 in L, 25 PK (U04211.050.0400)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 3 1/4 in L, 5 PK (U04006.087.0325)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 7 1/2 in L, 5 PK (U04210.087.0750)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 2 1/2 in L, 150 PK (6240A325-1)
- Zoro Select Structural Bolts