Shop All Structural Bolts
Zoro Select
Tension Control Bolt, PK 150
Mfr # WWG-BLT10479
Zoro # G010866150
product price: $1,826.99
/pk 150, $12.18/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,826.99
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 7/8"-9
- Fastener Length 3 1/2 in
- Head Width 1 7/8 in
- Material Grade/Class Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-BLT10479
- Zoro # G010866150
- Country of Origin Taiwan, Province of China
- Category Structural Bolts
Dimensions
Thread Size | 7/8"-9 |
Fastener Length | 3 1/2 in |
Head Width | 1 7/8 in |
Overall Length | 3 1/2 in |
Head Height | 9/16 in |
Grip Size | 9/32 in |
Minimum Thread Length | 1 1/2 in |
Dimensional Standards | ASTM A325 |
Details
System of Measurement | Inch |
Material Grade/Class | Grade 1 |
Material | Steel |
Finish | Plain |
Item | Structural Bolt |
Tensile Strength | 120,000 psi |
Thread Type | Coarse |
Material Quality Standards | ASTM A325 |
Type | Tension Control Bolt |
Includes Nut | Yes |
Manufacturer Location | Made in USA* |
Description
Inch, Structural Bolt, Fastener Length 3 1/2 in, Head Height 9/16 in, Package Quantity 150
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 5/8"-11, Alloy Steel, Zinc Yellow Finish (36173)
- ZORO SELECT Panel Nut, Round, 5/8-27, Brass, Plain, PK2 (Z0132)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Metric 8.8 Coarse Thread Bolt and Nut Drawer Assortment (T1275D8.8)
- AUVECO ALUMINUM RIVETS 3/16DIA 18/-1/4in GRIP (AP8311)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 5 in L, 5 PK (U04006.087.0500)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/2 in L, 5 PK (U04211.075.0150)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 4 1/4 in L, 5 PK (U04211.112.0425)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 7 in L, 5 PK (U04211.075.0700)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 2 in L, 10 PK (U04211.062.0200)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 6 in L, 10 PK (U04210.075.0600)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 5 in L, 5 PK (U04210.100.0500)
- Zoro Select Structural Bolts