Shop All Fencing Hardware
Zoro Select
Tension Band, Steel, 2-3/8 In Dia.
Mfr # 4LVJ6
Zoro # G0603337
product price: $0.93
/ea
$0.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Gauge 12 ga
- Finish Galvanized
- Dia. 2 3/8 in
- Includes (2) Bolt Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4LVJ6
- Zoro # G0603337
- UPC # 190735514542
- Country of Origin China
- Category Fencing Hardware
Dimensions
Dia. | 2 3/8 in |
Compatible Diameter | 2 3/8 in diameter |
Details
Item | Tension Band |
Material | Steel |
Gauge | 12 ga |
Finish | Galvanized |
Includes | (2) Bolt Holes |
Product Type | Tension Band |
Description
Tension Band, Product Type Tension Band, Material Steel, Compatible Diameter 2 3/8 in diameter, Gauge 12 ga, Includes (2) Bolt Holes, Finish Galvanized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Corona ClassicCUT 10 in. Steel Hooked Hedge Shears (HS15150)
- JUST SCENTSATIONAL Coyote Urine Predator Scent 8 Oz In Trigger Sprayer By Bare Ground (RS-8TR)
- ZORO SELECT 9 ft 6 in x 11 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas, Mildew Resistant (3ZRW5)
- SCOTTS LPS40820S 20-Volt 8 in. Cordless Pole Saw (LPS40820S)
- ZORO SELECT Fence Post Driver, 17.5 lb Wt, 24 in H, 2 3/4 in ID Steel Tube, Red (4LVN8)
- ZORO SELECT Gate Elbow, Aluminum, Fits 1-3/8 In. Dia. (4LVH1)
- ZORO SELECT Post Cap, Aluminum, 2-3/8 In Dia. (4LVJ3)
- ZORO SELECT Chain Link Ties, Aluminum, 8-1/4 InH, PK100 (4LVH6)
- ZORO SELECT Gate Frame Hinge, Steel, 9 Ga., 1-3/8 In. (4LVH2)
- ZORO SELECT Fork Latch, Steel, Fits 1-3/8 to 2-3/8 In. (4LVG7)
- YARDGARD Rabbit Guard, 28"x25 ft. (308374A)
- Zoro Select Fencing Hardware