Shop All Paper Bags
Zoro Select
Tempo White Shopping Bag Flat Bottom, Twist Handles, Pk250
Mfr # 84598
Zoro # G8477305
product price: $110.99
/pk 250, $0.44/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Name 60#
- Bag Handle Paper Twist
- Bag Material Paper
- Width 8 in
- Depth 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 84598
- Zoro # G8477305
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 8 in |
Depth | 4 1/2 in |
Length | 10 1/4 in |
Height | 10 1/4 in |
Details
Bag Item | Shopping Bag |
Item | Shopping Bag |
Bag Name | 60# |
Bag Handle | Paper Twist |
Bag Material | Paper |
Color | White |
Recycled Content | Yes |
Load Rating | 7 lb |
Handle | Paper Twist |
Bag Gusset | 4 1/2 in |
Bottom | Flat |
Basis Weight | 60 lb |
Recycled Paper | Yes |
Material | Paper |
Bag Type | Merchandise Bags With Handle |
Package Configuration | Bundle |
Handle Type | Paper Twist |
Bag Bottom Type | Flat |
Weight Capacity | 7 lb |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Description
Merchandise Bags With Handle Bag Type, Paper Twist Handle Type, White, Width 8 in, Depth 4 1/2 in, Height 10 1/4 in, 60#, Basis Weight 60 lb, Bag Bottom Type Flat, Shopping Bag, Material Paper, Package Configuration Bundle, Recycled Content Yes, Weight Capacity 7 lb, FDA Compliant Yes, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Liquid Pen Style Highlighter, Fluorescent Yellow Ink, Chisel Tip, PK12 (1754463)
- LISLE $DISPENSOR/LID & CAP 8-QT w/8" SPOUT (LI19702)
- ZORO SELECT Corrugated Boxes, 36" x 30" x 12", Kraft, 15/Bundle (55VJ56)
- C-LINE PRODUCTS C-Line 46912 Shop Ticket Holders 9 x 12 Clear Front and Back with Black Stitching 25/box (46912)
- ZORO SELECT Grocery Bag Flat Bottom 25# Shorty Brown, Pk500 (18428)
- ZORO SELECT Shopping Bag Flat Bottom 1/6 BBL, White Pk500 (80088)
- ZORO SELECT Grocery Bag Flat Bottom 5# White, Pk500 (51045)
- ZORO SELECT Shopping Bag Flat Bottom 1/6 BBL, Brown Pk500 (80079)
- ZORO SELECT Grocery Bag Flat Bottom 10# White, Pk500 (51030)
- ZORO SELECT Traveler White Shopping Bag Flat Bottom, Twist Handles, Pk250 (84640)
- ZORO SELECT Grocery Bag Flat Bottom 2# Brown, Pk500 (18402)
- Zoro Select Paper Bags