Shop All Temperature Probes
Zoro Select
Temp Probe, Food, Type K, -122 to 1472 F
Mfr # 4JPN7
Zoro # G0751484
original price:
$34.49
19% off
new price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermocouple
- Probe Temp. Measuring Element K Thermocouple
- Temp. Range (F) -58 Degrees to 1112 Degrees
- Probe Contact Material Stainless Steel
- Probe Connection Type Mini
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4JPN7
- Zoro # G0751484
- UPC # 190735511923
- Country of Origin China
- Category Temperature Probes
Dimensions
Probe Wire Length | 3 ft 3 3/8 in |
Probe Length | 7.3 in |
Manufacturers Warranty Length | 1 yr |
Wire Length | 39.4" |
Probe Dia. | 3/16 in |
Manufacturer Warranty Length | 1 yr |
Cable Length | 3 ft 3 3/8 in |
Probe Size | 7.3 in |
Probe Tip Diameter | 0.188 in |
Description
Temp Probe, Food, Type K, Ungrounded, For Application Food, Liquid, Mini Plug, Probe Size 7.3 in, Cable Length 3 ft 3 3/8 in, -58 Degrees to 1,112 Degrees F/-50 Degrees to 600 Degrees C, Thermocouple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABEXACT Filter Membrane, 1.6um, Dia 5.5cm, PK100 (14A849)
- TRACEABLE Digital Thermometer, 28 Degrees to 102 Degrees F for Wall or Desk Use (4244)
- ALLPOINTS 4-In-1 Timer Digital (721662)
- FLIR Carrying Case, For FLIR Multimeters (TA10)
- ZORO SELECT Lance Tip Immersion Temp Probe, Type K (5RMF5)
- ZORO SELECT Temp Probe, Industrial, Type K, -122 to932F (4JPN8)
- ZORO SELECT Type K Probe Extension, Mini, 10 ft. (5RMF6)
- ZORO SELECT Immersion Temp Probe, Type K, -40 to 1500F (5RMF1)
- ZORO SELECT Type J Thermocouple Plug, Mini, PK2 (4JPN1)
- ZORO SELECT Temperature Probe, Air, Type K, -58to1652F (4JPN6)
- REED INSTRUMENTS Beaded Thermocouple Wire Probe, Type K, -40 to 482°F (-40 to 250°C) (TP-01)
- Zoro Select Temperature Probes