Shop All High Pressure Spray Guns & Wands
Zoro Select
Telescoping Wand, 18 Ft, Fiberglass
Mfr # 1MDD9
Zoro # G1245361
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 ft
- Max. Pressure 4,000 psi
- For Use With 1MDH8
- Max. Flow 8 gpm
- Inlet 3/8 in FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1MDD9
- Zoro # G1245361
- UPC # 190735402184
- Country of Origin China
- Category High Pressure Spray Guns & Wands
Dimensions
Length | 18 ft |
Details
Item | Telescoping Wand |
Max. Pressure | 4,000 psi |
For Use With | 1MDH8 |
Max. Flow | 8 gpm |
Inlet | 3/8 in FNPT |
Outlet | 1/4 in Q.C. |
Max. Fluid Temp. | 200 Degrees F |
Material | Fiberglass |
Description
Telescoping Wand, Length 18 ft, Max. Pressure 4,000 psi, Max. Flow 8 gpm, Inlet 3/8 in FNPT, Outlet 1/4 in Q.C., Max. Fluid Temp. 200 Degrees F, Material Fiberglass, For Use With 1MDH8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL PUMP HP Swivel, 3/8" NPT-M x 3/8" NPT (D10114)
- NATIONAL HARDWARE FLEXBL RND RAIL HNGR5.9"" (N193-730)
- EMPIRE BRASS Empire Brass CRD-SPTAERN Spout Aerator Kit - Brushed Nickel (CRD-SPTAERN)
- HOPKINS Subzero Auto Emergency Snow Shovel With 37 In. Extendable Handle, Blk (17211)
- ZORO SELECT 43-3/4 in L Spray Gun, 4,500 psi Max Pressure, 8 gpm Max Flow, 3/8 in FNPT (MV925-LANCE)
- ZORO SELECT Spray Gun, 7-1/2 In, 5075 psi (AL36)
- ZORO SELECT Spray Gun, 5075 psi (MV2012)
- ZORO SELECT Spray Gun Kit, 30 In, 3000 psi (BIT-KIT)
- ZORO SELECT Insulated Extension Lance, 48 In, 5000 psi (AL325X)
- ZORO SELECT Dual Extension Lance, 40 In, 4000 psi (AL344LS-VPKIT)
- DEWALT Spray Gun - M22 - 3400 PSI (DXPW1500E)
- Zoro Select High Pressure Spray Guns & Wands