Shop All High Pressure Spray Guns & Wands
This Product is Discontinued
Zoro Select
Telescoping Wand, 18 Ft, Aluminum (Discontinued)
Mfr # 1MDJ6
Zoro # G2039746
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 18 ft
- Max. Pressure 4,000 psi
- Max. Flow 8 gpm
- Inlet 3/8 in (M) Q.C.
- Outlet 1/4 in Q.C.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1MDJ6
- Zoro # G2039746
- UPC # 190735402429
- Country of Origin China
- Category High Pressure Spray Guns & Wands
Dimensions
Length | 18 ft |
Details
Item | Telescoping Wand |
Max. Pressure | 4,000 psi |
Max. Flow | 8 gpm |
Inlet | 3/8 in (M) Q.C. |
Outlet | 1/4 in Q.C. |
Max. Fluid Temp. | 200 Degrees F |
Material | Aluminum |
Description
Telescoping Wand, Length 18 ft, Max. Pressure 4,000 psi, Max. Flow 8 gpm, Inlet 3/8 in (M) Q.C., Outlet 1/4 in Q.C., Max. Fluid Temp. 200 Degrees F, Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.