Shop All Shipping Cartons
Zoro Select
Telescoping Outer Boxes, 6 1/2" x 6 1/2" x 72", Kraft, 15/Bundle
Mfr # 55VL53
Zoro # G6461428
product price: $6.39
/ea
Sold in multiples of 15 for $95.85
$95.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 6 1/2 in
- Color Kraft
- Wall Type Single Wall
- Green Environmental Attribute Plastic-Free Packaging Product
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VL53
- Zoro # G6461428
- UPC # 841436087292
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 6 1/2 in |
Inside Width | 6 1/2 in |
Inside Height | 72 in |
Outside Height | 72 5/8 in |
Outside Length | 6 7/8 in |
Outside Width | 6 7/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 5/32 in |
Board Test | 32 ECT |
Closure Style | HSC |
Description
Shipping Box, Box Style Telescopic, Wall Type Single Wall, Inside Length 6 1/2 in, Inside Width 6 1/2 in, Inside Height 72 in, 6 1/2x6 1/2x72 in Inside LxWxH, 32 ECT, HSC, Outside Length 6 7/8 in, Outside Width 6 7/8 in, Outside Height 72 5/8 in, 6 7/8x6 7/8x72 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Merchandise Bags, 13 In. W, PK500 (5DUJ7)
- SEALED AIR Corporation Bubble Wrap Cushioning Material- 12in.x100ft. Roll- .31in. Bubble (SE463307)
- DEFLECTO Wall File, 3 Pocket, 13x4x7, Black (73504)
- ZORO SELECT Literature Mailers, 11 1/8" x 8 3/4" x 1", White, 50/Bundle (55VK61)
- ZORO SELECT Telescoping Inner Boxes, 6" x 6" x 72", Kraft, 15/Bundle (55VL52)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 20", Kraft, 10/Bundle (493T86)
- ZORO SELECT Corrugated Boxes, 12" x 9" x 10", Kraft, 25/Bundle (11R337)
- ZORO SELECT Flat Corrugated Boxes, 14" x 12" x 3", Kraft, 25/Bundle (55VH04)
- ZORO SELECT Tall Corrugated Boxes, 5" x 5" x 50", Kraft, 25/Bundle (55VG11)
- ZORO SELECT Long Corrugated Boxes, 12" x 5" x 4", Kraft, 25/Bundle (55VG67)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 9", Kraft, 25/Bundle (55VG05)
- Zoro Select Shipping Cartons