Shop All Shipping Cartons
Zoro Select
Telescoping Outer Boxes, 37 1/2" x 4 1/2" x 30", Kraft, 10/Bundle
Mfr # 55VL46
Zoro # G6461482
product price: $9.89
/ea
Sold in multiples of 10 for $98.90
$98.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 37 1/2 in
- Inside Width 4 1/2 in
- Color Kraft
- Wall Type Single Wall
- Material Corrugate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VL46
- Zoro # G6461482
- UPC # 848109003955
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 37 1/2 in |
Inside Width | 4 1/2 in |
Outside Width | 4 7/8 in |
Inside Height | 30 in |
Outside Length | 37 7/8 in |
Outside Height | 30 5/8 in |
Details
Item | Shipping Box Top |
Color | Kraft |
Wall Type | Single Wall |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Closure Style | HSC |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 5/32 in |
Description
Shipping Box Top, Box Style Telescopic, Wall Type Single Wall, Inside Length 37 1/2 in, Inside Width 4 1/2 in, Inside Height 30 in, 37 1/2x4 1/2x30 in Inside LxWxH, 32 ECT, HSC, Outside Length 37 7/8 in, Outside Width 4 7/8 in, Outside Height 30 5/8 in, 37 7/8x4 7/8x30 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABEXACT Weighing Paper, 6 In. L, 6 In. W, PK500 (12L007)
- DURO 80076 CPC BBL 57 lbs Natural Kraft, 500PK (80076 CPC)
- SMEAD Report Cover 8-1/2 x 14", Prong Fastener, Black (81733)
- LEGO DARTH VDR MECH TOY 139PC (75368)
- ZORO SELECT Corrugated Boxes, 22" x 14" x 14", Kraft, 20/Bundle (10Y718)
- ZORO SELECT Corrugated Boxes, 17" x 14" x 10", Kraft, 25/Bundle (22XL08)
- ZORO SELECT Corrugated Boxes, 28" x 28" x 10", Kraft, 10/Bundle (55VJ18)
- ZORO SELECT Shipping Box Flat, Single Wall, Inside 18 in L x 16 in W x 6 in H, Corrugate, Color: Kraft (11R418)
- ZORO SELECT Flat Corrugated Boxes, 20" x 16" x 6", Kraft, 25/Bundle (493T41)
- ZORO SELECT Tall Corrugated Boxes, 18" x 18" x 48", Kraft, 10/Bundle (55VH49)
- ZORO SELECT ECT32 24 x 16 x 10 RSC, 24x16x10 in (60YP80)
- Zoro Select Shipping Cartons