Shop All Shipping Cartons
Zoro Select
Telescoping Outer Boxes, 12 1/2" x 12 1/2 x 48", Kraft, 15/Bundle
Mfr # 55VL37
Zoro # G6460782
original price:
$5.99
21% off
new price: $4.69
/ea
Sold in multiples of 15 for $70.35
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12 1/2 in
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
- Material Corrugate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VL37
- Zoro # G6460782
- UPC # 841436087476
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 1/2 in |
Inside Width | 12 1/2 in |
Outside Length | 12 7/8 in |
Outside Width | 12 7/8 in |
Inside Height | 48 in |
Outside Height | 48 5/8 in |
Details
Item | Shipping Box Bottom |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Maximum Load Capacity | 65 lb |
Closure Style | HSC |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Wall Thickness | 5/32 in |
Board Test | 32 ECT |
Description
Shipping Box Bottom, Box Style Telescopic, Wall Type Single Wall, Inside Length 12 1/2 in, Inside Width 12 1/2 in, Inside Height 48 in, 12 1/2x12 1/2x48 in Inside LxWxH, 32 ECT, HSC, Outside Length 12 7/8 in, Outside Width 12 7/8 in, Outside Height 48 5/8 in, 12 7/8x12 7/8x48 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Self-Ink Number Machine Stmp, 18 Font (038731)
- SUNWORKS Paper, Constr, 9X12, Hgn, 50Sh Pk (PAC8003)
- AVERY Hanging File Folder Tabs and Inser, PK20 (6727)
- CYNAMED Castroviejo Spring Scissors, 5.5", CVD, TC (CYZR-0149)
- ZORO SELECT Telescoping Outer Boxes, 4 1/2" x 4 1/2" x 48", Kraft, 25/Bundle (55VL49)
- ZORO SELECT Telescoping Outer Boxes, 10 1/2" x 10 1/2 x 48", Kraft, 20/Bundle (55VL35)
- ZORO SELECT Telescoping Outer Boxes, 8 1/2" x 8 1/2" x 48", Kraft, 20/Bundle (55VL55)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 14", Kraft, 25/Bundle (11R297)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 20", Kraft, 25/Bundle (11A678)
- ZORO SELECT Double Wall Boxes, 14" x 14" x 14", Kraft, 15/Bundle (22XM16)
- ZORO SELECT Tall Corrugated Boxes, 5" x 5" x 10", Kraft, 25/Bundle (11R280)
- Zoro Select Shipping Cartons