Shop All Shipping Cartons
Zoro Select
Telescoping Outer Boxes, 10 1/2" x 10 1/2 x 48", Kraft, 20/Bundle
Mfr # 55VL35
Zoro # G6459994
product price: $5.39
/ea
Sold in multiples of 20 for $107.80
$107.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Length 10 1/2 in
- Color Kraft
- Wall Type Single Wall
- Material Corrugate
- Green Environmental Attribute Plastic-Free Packaging Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VL35
- Zoro # G6459994
- UPC # 841436049627
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 10 1/2 in |
Inside Width | 10 1/2 in |
Outside Length | 10 7/8 in |
Outside Height | 48 5/8 in |
Inside Height | 48 in |
Outside Width | 10 7/8 in |
Details
Item | Shipping Box Bottom |
Color | Kraft |
Wall Type | Single Wall |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Closure Style | HSC |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Wall Thickness | 5/32 in |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Description
Shipping Box Bottom, Box Style Telescopic, Wall Type Single Wall, Inside Length 10 1/2 in, Inside Width 10 1/2 in, Inside Height 48 in, 10 1/2x10 1/2x48 in Inside LxWxH, 32 ECT, HSC, Outside Length 10 7/8 in, Outside Width 10 7/8 in, Outside Height 48 5/8 in, 10 7/8x10 7/8x48 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Toner Cartridge, 12000 Page-Yield, Black, Max. Page Yield: 12, 000 (C746A1KG)
- ENCORE PACKAGING Pre Cuts 12 x 17' Blue Polypropylene Strapping, 500PK (P12PC2-BL)
- VISIPAK Thermoform-CLAMSHELL-#507-10.938-5.250-7.625-2.313-1.313-0.020-CLEAR, 300PK (507TF)
- CLAUSS Carpet/Heavy Fabric, Carpet Shears, Bent (11360)
- ZORO SELECT Telescoping Outer Boxes, 8 1/2" x 8 1/2" x 48", Kraft, 20/Bundle (55VL55)
- ZORO SELECT Telescoping Outer Boxes, 4 1/2" x 4 1/2" x 48", Kraft, 25/Bundle (55VL49)
- ZORO SELECT Telescoping Outer Boxes, 12 1/2" x 12 1/2 x 48", Kraft, 15/Bundle (55VL37)
- ZORO SELECT Corrugated Boxes, 13" x 10" x 6", Kraft, 25/Bundle (11R341)
- ZORO SELECT Corrugated Boxes, 22" x 12" x 10", Kraft, 20/Bundle (10Y714)
- ZORO SELECT Corrugated Boxes, 11" x 7" x 7", Kraft, 25/Bundle (11R192)
- GLOBAL EQUIPMENT Global Industrial„¢ Inventory Control Cone W/ Dry Erase Decals, Black (Black-DE)
- Zoro Select Shipping & Moving Boxes