Shop All Shipping Cartons
Zoro Select
Telescoping Inner Boxes, 47 1/4" x 39 1/2 x 36", Kraft, 5/Bundle
Mfr # 55VL58
Zoro # G6462523
Sold in multiples of 5 for $116.25
$116.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Length 47 1/4 in
- Color Kraft
- Wall Type Single Wall
- Green Environmental Attribute Plastic-Free Packaging Product
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 55VL58
- Zoro # G6462523
- UPC # 841436088268
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 47 1/4 in |
Inside Width | 39 1/2 in |
Outside Length | 48 in |
Outside Width | 40 in |
Inside Height | 36 in |
Outside Height | 36 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Board Test | 32 ECT |
Closure Style | HSC |
Wall Thickness | 5/32 in |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Box Style Bulk Cargo Telescoping Inside, Wall Type Single Wall, Inside Length 47 1/4 in, Inside Width 39 1/2 in, Inside Height 36 in, 47 1/4x39 1/2x36 in Inside LxWxH, 32 ECT, HSC, Outside Length 48 in, Outside Width 40 in, Outside Height 36 in, 48x40x36 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX True Flow Heavy Body Acrylic Paint, Quart, Yellow Ochre (27419)
- CRESCENT WISS 8-1/8" Industrial Inlaid® Shears (28N)
- HANDY ART Little Masters® Tempera Paint, White, Gallon (204-705)
- ZORO SELECT Shipping Box, Single Wall, Inside 12 in L x 9 in W x 4 in H, Corrugate, Color: Kraft (11R210)
- ZORO SELECT Corrugated Boxes, 24" x 18" x 36", Kraft, 10/Bundle (55VH86)
- ZORO SELECT Corrugated Boxes, 21" x 15" x 15", Kraft, 20/Bundle (22XL21)
- ZORO SELECT Flat Corrugated Boxes, 24" x 17" x 3", Kraft, 25/Bundle (55VH85)
- ZORO SELECT ECT32 24 x 18 x 10 RSC, 24x18x10 in (60YP95)
- ZORO SELECT Flat Corrugated Boxes, 16" x 10" x 4", Kraft, 25/Bundle (11R383)
- ZORO SELECT Shipping Box, Single Wall Cube, Inside 14 in L x 14 in W x 14 in H, Corrugate, Color: Kraft (55NM57)
- IDL PACKAGING 20L x 14W x 6H Corrugated Boxes for Shipping or Moving, Heavy Duty, 10PK (B-20146-10)
- Zoro Select Shipping & Moving Boxes