Shop All Shipping Cartons
Zoro Select
Telescoping Inner Boxes, 4" x 4" x 48", Kraft, 25/Bundle
Mfr # 55VL48
Zoro # G6463022
product price: $2.29
/ea
Sold in multiples of 25 for $57.25
$57.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 4 in
- Color Kraft
- Wall Type Single Wall
- Material Corrugate
- Green Environmental Attribute Plastic-Free Packaging Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VL48
- Zoro # G6463022
- UPC # 841436049559
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 4 in |
Inside Width | 4 in |
Outside Height | 48 5/8 in |
Outside Length | 4 3/8 in |
Outside Width | 4 3/8 in |
Inside Height | 48 in |
Details
Item | Shipping Box Top |
Color | Kraft |
Wall Type | Single Wall |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Closure Style | HSC |
Wall Thickness | 5/32 in |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Description
Shipping Box Top, Box Style Telescopic, Wall Type Single Wall, Inside Length 4 in, Inside Width 4 in, Inside Height 48 in, 4x4x48 in Inside LxWxH, 32 ECT, HSC, Outside Length 4 3/8 in, Outside Width 4 3/8 in, Outside Height 48 5/8 in, 4 3/8x4 3/8x48 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Shears, 5 3/4 In OAL, 1 1/4 In Cut (2UJX9)
- SCOTCH Handheld Tape Dispenser, Pistol, 2-3/4 in. (H10)
- TRU RED Large Mastery Journal with Pockets, 1 Subject, Narrow Rule, Charcoal/Red Cover, 10 x 8, 192 Sheets (TR58437)
- MANCOMM Regulations Book, Number of Pages 858 (31B-001-41)
- ZORO SELECT Telescoping Inner Boxes, 8" x 8" x 48", Kraft, 20/Bundle (55VL54)
- ZORO SELECT Telescoping Inner Boxes, 10" x 10" x 48", Kraft, 20/Bundle (55VL34)
- ZORO SELECT Telescoping Inner Boxes, 12" x 12" x 48", Kraft, 15/Bundle (55VL36)
- ZORO SELECT Corrugated Boxes, 18" x 12" x 12", Kraft, 25/Bundle (11A762)
- ZORO SELECT Flat Corrugated Boxes, 28" x 24" x 6", Kraft, 10/Bundle (11A658)
- ZORO SELECT Corrugated Boxes, 29" x 17" x 20", Kraft, 10/Bundle (11G154)
- ZORO SELECT Flat Corrugated Boxes, 12" x 8" x 4", Kraft, 25/Bundle (11R204)
- Zoro Select Shipping & Moving Boxes